Shop All Plate Casters
Zoro Select
Plate Caster, 5400 lb. Ld Rating, Gy Wheel
Mfr # P27S-D100R-18
Zoro # G6545213
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Heavy Duty
- Caster Sub-Type Kingpinless Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Ductile Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P27S-D100R-18
- Zoro # G6545213
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 12-1/2 in |
Wheel Dia. | 10 in |
Wheel Width | 3 in |
Mounting Bolt Dia. | 1/2 in |
Swivel Radius | 8-3/8 in |
Caster Plate Size | 5-1/4 in x 7-1/4 in |
Mounting Height | 12 1/2 in |
Mounting Plate Size | 5 1/4 in x 7 1/4 in |
Description
Swivel, Kingpinless Plate Caster, Load Rating 5400 lb, Swivel Lock Type No Lock Included, Wheel Dia. 10 in, Wheel Width 3 in, Wheel/Tread Material Ductile Iron, Wheel Core Material Ductile Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Utility Cart with Deep Lipped & Flush Plastic Shelves, Plastic, Ergonomic, 2 Shelves, 500 lb (FG452500BLA)
- DAYTON Slip Hook, Alloy Steel, G80,6000 lb. (1DNH9)
- ZORO SELECT Kingpin Swivel Cstr, Nyln, 4 in, 770 lb, Wht (LKR-SPO 100K)
- ZORO SELECT General Purpose Hand Truck, 800 lb. (9DUU1)
- ZORO SELECT NSF-Listed Plate Caster, 450 lb. Load Rating, Swivel (400K73)
- ZORO SELECT Swivel Plate Caster, Cast Iron, 3 in., 250 lb. (1UKX4)
- ZORO SELECT NSF-Listed Plate Caster, 325 lb. Load Rating, Swivel (P12S-PRP060K-P3)
- ZORO SELECT Swivel Plate Caster, Rubber, 5 in., 325 lb. (1UHX6)
- ZORO SELECT Gate Caster, Rubber, 3 in., 100 lb. (32J778)
- ZORO SELECT Swivel Plate Caster, Polyolfin, 4 in, 140 lb, D (1UHV9)
- SERVICE CASTER Lavex Lodging Housekeeping Cart Caster Set – 4 Swivel with Brake and Swivel Lock (LAV-SCC-30CS820-TPRRD-TLB-BSL-4)
- Zoro Select Casters