Shop All Plate Casters
Zoro Select
Plate Caster, 5400 lb. Ld Rating, Gy Wheel
Mfr # P27R-D100R-18
Zoro # G6543131
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Heavy Duty
- Caster Sub-Type Rigid
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Ductile Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P27R-D100R-18
- Zoro # G6543131
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 12-1/2 in |
Wheel Dia. | 10 in |
Wheel Width | 3 in |
Swivel Radius | None- Rigid Caster |
Mounting Bolt Dia. | 1/2 in |
Caster Plate Size | 5-1/4 in x 7-1/4 in |
Mounting Plate Size | 5 1/4 in x 7 1/4 in |
Mounting Height | 12 1/2 in |
Description
Rigid, Kingpinless Plate Caster, Load Rating 5400 lb, Swivel Lock Type No Lock Included, Wheel Dia. 10 in, Wheel Width 3 in, Wheel/Tread Material Ductile Iron, Wheel Core Material Ductile Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Protect-O-Screens (R) Caster Kit 2", 70 lb., Pk4 (54604)
- SHEPHERD CASTER 3" X 13/16" Rubber No-Matic Swivel Caster, No Brake, Loads Up To 110 lb (PRE30302ZN-NOM)
- LITTLE GIANT Wheel Flat Free, 10 in. (WHFF-1035)
- AMERICAN POWER PULL CHAIN BLOCK 1/4 TON (AG402)
- ZORO SELECT Swivl Plat Caster, Poly, 6 in., 1200 lb., Rd (1NVN2)
- ZORO SELECT Rigid Plate Caster, TPR, 4 in., 350 lb. (P21R-PRP040R-14)
- ZORO SELECT Swivel Plate Caster, Ball, Steel (P24S-PRP040K-14)
- ZORO SELECT Rgd Plate Caster, Rubber, 3-1/2 in., 350 lb (B-POEV 89KF-12-SG)
- ZORO SELECT Kngpnlss Rgd Cstr, Ductl Iron, 10in, 4100lb (P27R-D100R-16)
- ZORO SELECT NSF-Listed Plate Caster, 1100 lb. Ld Rating, Roller (P21S-UA050R-14-TB)
- RICHELIEU HARDWARE Aluminum Double Ring Design Caster, Swivel Without Brake, with Plate, Aluminum (87502010502)
- Zoro Select Plate Casters