Shop All Plate Casters
Zoro Select
Plate Caster, 5400 lb. Ld Rating, Gy Wheel
Mfr # P27R-D080R-18
Zoro # G6531478
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Heavy Duty
- Caster Sub-Type Rigid
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Ductile Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P27R-D080R-18
- Zoro # G6531478
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 10-1/8 in |
Wheel Dia. | 8 in |
Wheel Width | 3 in |
Swivel Radius | None- Rigid Caster |
Mounting Bolt Dia. | 1/2 in |
Caster Plate Size | 5-1/4 in x 7-1/4 in |
Mounting Plate Size | 5 1/4 in x 7 1/4 in |
Mounting Height | 10 1/8 in |
Description
Rigid, Kingpinless Plate Caster, Load Rating 5400 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 3 in, Wheel/Tread Material Ductile Iron, Wheel Core Material Ductile Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALBION 6" X 2" Non-Marking Polyurethane Premium Swivel Caster, No Brake, Loads Up To 1100 lb (16EG06201S)
- CASTERHQ 6"x2" RIGID CASTER YOKE, RIG, FORK, FRAME, CAPACITY UP TO 1,250 (HD6660R-01-Y)
- SERVICE CASTER SCC - 3" Phenolic Wheel Only w/Roller Bearing - 1/2" Bore - 600 lbs Capacity (SCC-PHR315)
- ZORO SELECT Plastic Chain, Yellow, Brass, 12 ft. L (966-35-12/0-2-960PB)
- ZORO SELECT Rigid Plate Caster, TPR, 3-1/2 in., 250 lb. (P12R-PRP035B-12)
- ZORO SELECT Plate Caster, Swivel, Rubr, 2 in., 110 lb., D (TSED 050 RN0D)
- ZORO SELECT Swivel NSF-Listed Plate Caster, Polyurthane, 8 in., 900 lb (1ULF5)
- ZORO SELECT Swivel Plate Caster, Nylon, 3 in., 660 lb. (LH-SPO 75K-FI)
- ZORO SELECT Rigid Plate Caster, Solid Rbbr, 5", 400 lb. (B-POEV 126KA-12-SB)
- ZORO SELECT Plate Caster, 220 lb. Load Rating (LDA-TPA 75G)
- HAMILTON Plate Caster, Swivel, Poly, 6 in., 1200 lb., Grn (S-HS-6DB-4SL-FB)
- Zoro Select Plate Casters