Shop All Plate Casters
Zoro Select
Plate Caster, 500 lb. Ld Rating, Yl Wheel
Mfr # P22R-UA080R-14
Zoro # G2146954
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Rigid
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P22R-UA080R-14
- Zoro # G2146954
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 10-1/2 in |
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Swivel Radius | None- Rigid Caster |
Mounting Bolt Dia. | 3/8 in |
Caster Plate Size | 4 in x 4-1/2 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Mounting Height | 10 1/2 in |
Description
Rigid, Shock-Absorbing Plate Caster, Load Rating 500 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE Aluminum Single Wheel Design Caster, Swivel with Brake, with Plate, Rustic Iron (875020290290)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 15 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER010L-15)
- RUBBERMAID COMMERCIAL Tpr Swivel Caster, for Plat Trucks, 8" (FG4436M60000)
- WERNER End Caps, for Sections of Model S7906 (S7901)
- ZORO SELECT Rigd Plate Caster, Poly, 6 in., 1200 lb., Rd (1NVN3)
- ZORO SELECT Swivel NSF-Listed Plate Cstr, Polyolefin, 3 in, 270 lb (P2S-PB030G-P)
- ZORO SELECT Swivl NSF-Listed Plate Caster, Poly, 3-1/2 in., 250 lb (5UX86)
- ZORO SELECT Standard Plate Caster, Wheel 10" dia. (P27S-PH100R-16)
- ZORO SELECT Swivel Plate Caster, Poly, 3 in, 125 lb, Blu (1UHN6)
- ZORO SELECT Rigid Plate Cstr, Cast Iron, 2-1/2in, 200lb (P2R-C025G-P)
- SERVICE CASTER 3 Inch SS Nylon Wheel Swivel Top Plate Caster Lock Brake 2 Rigid SCC, 2PK (SCC-SSTTL20S314-NYS-2-R-2)
- Zoro Select Plate Casters