Shop All Plate Casters
Zoro Select
Plate Caster, 5" Wheel Dia, 400 lb., Rigid
Mfr # 406P65
Zoro # G7344878
original price:
$31.38
26% off
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light-Medium Duty
- Caster Sub-Type Rigid
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Thermoplastic Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 406P65
- Zoro # G7344878
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 6-1/8" |
Wheel Dia. | 5 in |
Wheel Width | 1 1/2 in |
Caster Plate Size | 2-1/2" x 3-5/8" |
Mounting Bolt Dia. | 5/16 in |
Mounting Plate Size | 2 1/2 in x 3 3/4 in |
Mounting Height | 6 1/8 in |
Description
Rigid, Debris-Resistant Standard Plate Caster, Load Rating 400 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 1 1/2 in, Wheel/Tread Material Thermoplastic Rubber, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 212 in H Steel Rolling Ladder, 17 Steps, 450 lb Load Capacity (1X17R3248A3E30B4W4C1P2)
- US CARGO CONTROL 3" x 27' Yellow Ratchet Strap w/ Flat Hooks (7527FH-Y)
- ZORO SELECT Swivel NSF-Listed Plate Cstr w/Brke, NSF-Listed Plate Type B (33J041)
- FIBERGRATE Grating Ramp, Fiberglass, 144" L x 5" W (879590)
- ZORO SELECT Swivel Plat Castr, Polyurthan, 3 in, 176 lb (1G196)
- ZORO SELECT Swivel Plate Caster, Rubber, 6 in., 600 lb. (P21S-PRP060R-14-H7-EL)
- ZORO SELECT Standard Plate Caster, Wheel 3" dia. (P10S-PH030R-P6-SB-001)
- ZORO SELECT Rgd Plate Caster, Nylon, 4 in., 400 lb. (B-PO 100K-12)
- ZORO SELECT Swivel Plate Caster, Poly, 2 in., 100 lb., D (1UHP6)
- ZORO SELECT Standard Plate Caster, Wheel 10" dia. (P27S-PH100R-16)
- SHEPHERD CASTER 2-1/2" X 1-1/8" Non-Marking Rubber Hard Swivel Caster, Side Brake, Loads Up To 175 lb (PSQ25115ZN-3HB)
- Zoro Select Plate Casters