Shop All Plate Casters
Zoro Select
Plate Caster, 5" Wheel Dia., 220 lb., Gray
Mfr # 435X69
Zoro # G6049467
product price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light-Duty
- Caster Sub-Type Rigid
- Caster Product Group Rigid Caster
- Load Rating 220 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 435X69
- Zoro # G6049467
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 5 in |
Wheel Width | 1 1/4 in |
Overall Height | 5-5/8" |
Mounting Height | 5 5/8 in |
Mounting Plate Size | 2 3/8 in x 3 5/8 in |
Mounting Bolt Dia. | 5/16 in |
Caster Plate Size | 2-3/8" x 3-5/8" |
Description
Rigid, Standard Plate Caster, Load Rating 220 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 1 1/4 in, Wheel/Tread Material Polyurethane, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN 5/16 QUICK LINK, ZP, 8056335 (8056335)
- WERNER Two-Person Scaffolding Stage, 20 Ft. L (2420)
- BISON LIFTING EQUIPMENT 1/2 Ton Plain Trolley, 2.67'' - 4.96" (PT005)
- CHASE Swinging Door, 7 x 3ft, Black, Polyethylene (3684RBLA)
- ZORO SELECT Rgd Plate Caster, Poly, 5 in, 750 lb, 95 Shr (1NUX3)
- ZORO SELECT Plate Caster, 240 lb. Load Rate, 6-3/16" H (P12S-R050B-P3)
- ZORO SELECT Quiet-Roll Medical Plate Caster, Swivel (P17S-RP030K-12)
- ZORO SELECT Swivl NSF-Listed Plate Caster, Poly, 5 in., 750 lb., Blu (1ULE9)
- ZORO SELECT Plate Caster, 5400 lb. Ld Rating, Gy Wheel (P27R-D080R-18)
- ZORO SELECT Swivel Plate Caster, Cast Iron, 4 in, 450 lb, Blk (1UKX5)
- CASTERHQ Heavy Duty Casters, 5"x2" Heavy Duty Caster Set W/ GRN, PK4 (HD6650-01-TLB-SO4-S4)
- Zoro Select Plate Casters