Shop All Plate Casters
Zoro Select
Plate Caster, 5" Wheel Dia., 220 lb., Black
Mfr # 435Y02
Zoro # G6880279
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light-Duty
- Caster Sub-Type Rigid
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyolefin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 435Y02
- Zoro # G6880279
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 5-5/8" |
Wheel Dia. | 5 in |
Wheel Width | 1 1/4 in |
Stem Dia. | No Stem |
Caster Plate Size | 2-3/8" x 3-5/8" |
Mounting Bolt Dia. | 5/16 in |
Mounting Plate Size | 2 3/8 in x 3 5/8 in |
Mounting Height | 5 5/8 in |
Description
Rigid, Standard Plate Caster, Load Rating 220 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 1 1/4 in, Wheel/Tread Material Polyolefin, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 2" x 20' Blue Winch Strap with Wire Hook (220WH-B)
- DUTTON-LAINSON Brake Winch Dlb350A (DLB350A-15941)
- DAYTON Round Sling, Eye and Eye, 4 ft., 8400 lb. (2MJR6)
- TELE-PRO Davit Crane, 500 lb Capacity, 23 in to 66 in Reach, 0 in to 1080 in Lift Range, Yellow (OZTP500DAV-DCW)
- ZORO SELECT V-Grve Swivl Cstr, Cast Irn, 4 in, 800 lb, A (1NWD5)
- ZORO SELECT NSF-Listed Plate Caster, 300 lb. Ld Rating, Roller (P21S-PRP040R-14-TB)
- ZORO SELECT Plt Cstr, Rgd, Forged Steel, 8", 15000 lb. (R-MD-84FVT)
- ZORO SELECT Plate Caster, 700 lb. Load, Yellow Wheel (P21R-UY040R-16)
- ZORO SELECT Swivel Plate Caster w/Total-Lock, Polyur, 5in, 315lb (2G033)
- ZORO SELECT Rgd Plat Castr, Therm Rubbr, 5 in., 400 lb. (1ULJ4)
- ZORO SELECT Plate Caster, 1650 lb. Load, Yellow Wheel (P25S-GTH 150K-14-WB)
- Zoro Select Casters