Shop All Plate Casters
Zoro Select
Plate Caster, 5" Wheel Dia., 1050 lb.
Mfr # 400K27
Zoro # G4430750
original price:
$36.56
12% off
new price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Heavy-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 400K27
- Zoro # G4430750
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 6-1/2" |
Wheel Dia. | 5 in |
Wheel Width | 2 in |
Stem Dia. | No Stem |
Swivel Radius | 4 in |
Caster Plate Size | 4-1/2" x 6-1/4" |
Plate Size | 4-1/2" x 6-1/4" |
Mounting Bolt Dia. | 1/2 in |
Mounting Plate Size | 4 1/2 in x 6 1/4 in |
Mounting Height | 6 1/2 in |
Description
Swivel, Standard Plate Caster, Load Rating 1050 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR Luxor Plastic Utility Cart w/2 Shelves, 400 lb. Capacity, 35-1/4"L x 18"W x 36-1/4"H, Black (EC11-B)
- SNAP-LOC Panel Truck, 1500 lb. Cap, 35inL, 20-1/2inW (SL1500PC6R)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 47BF (SG47)
- SUNEX Multi-Purpose Service Cart, Heavy Duty, 16 ga. Steel, 350 lb (8005SC)
- ZORO SELECT Swivel Plate Caster, Poly, 5 in., 145 lb., D (1UHN5)
- ZORO SELECT Swivel Plate Castr, Cst Iron, 8 in, 1750 lb (1NVU4)
- ZORO SELECT Plate Caster, 600 lb. Load, Black Wheel (P21S-RY080KP-16-WB-DL)
- ZORO SELECT Plate Caster, 880 lb. Load Rating (P21R-ALEV 150K-15)
- ZORO SELECT Swivel Plate Caster, Polyurethane, 4 in, 400 lb, C (L-PATH 100KF-12)
- ZORO SELECT Plate Caster, 6" Wheel Dia., 1200 lb., Blk (435X73)
- SERVICE CASTER 2 Inch Antique Brass Hooded Top Plate Ball Casters, 4PK (SCC-TP01S20-POS-WA-4)
- Zoro Select Casters