Shop All Plate Casters
Zoro Select
Plate Caster, 4400 lb. Ld Rating, PK4
Mfr # 8806
Zoro # G5918801
product price: $504.99
/pk 4, $126.25/ea
Free Shipping & Returns
$504.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium-Duty
- Caster Sub-Type 2 Rigid, 2 Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8806
- Zoro # G5918801
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 9" |
Wheel Dia. | 8 in |
Wheel Width | 1 1/2 in |
Mounting Bolt Dia. | 3/8 in |
Caster Thread Size | 1/2-13 |
Caster Plate Size | 4" x 4-1/2" |
Swivel Radius | 6 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Mounting Height | 9 1/2 in |
Description
2 Rigid, 2 Swivel, Standard Plate Caster Kit, Load Rating 5000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 1 1/2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polyurethane, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Side Pedal Brake, Tread Shape Standard, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLEASON REEL Festoon Intermediate Trolley, 0.60-0.94 (C35-RC-12)
- CAMPBELL CHAIN & FITTINGS 3/8" Clevis Slip Hook, Grade 43, Zinc Plated (T9401624)
- THE BETTER BUNGEE Heavy-Duty Bungee Strap, 18 in. L, Nylon (BBS18NBL)
- KELLEY Lip Actuators/Rods, Yieldable Rod 8ft Fx (712-652)
- ZORO SELECT Plate Caster, 800 lb. Load Rating (P21S-C040R-14-VG1)
- ZORO SELECT Plate Caster, 880 lb. Ld Rating, Ball (LH-G 100K-1)
- ZORO SELECT Swivel Plate Caster, Rubber, 4 in, 400 lb, Gry (L-POEV 102KA-12-SB)
- ZORO SELECT Swivel Plate Caster, Poly, 5 in., 1000 lb. (1ULP1)
- ZORO SELECT Swivl NSF-Listed Plate Caster, Poly, 3-1/2 in., 250 lb (5UX86)
- ZORO SELECT Plate Caster, 220 lb. Ld Rating, Plain (P12R-PRP050D-12)
- SERVICE CASTER 6 Inch Poly on Cast Iron Wheel Heavy Duty Top Plate Caster with Brakes, 4PK (SCC-55S625-PUR-GB-SLB-4)
- Zoro Select Casters