Shop All Plate Casters
Zoro Select
Plate Caster, 440 lb. Load Rating, Swivel
Mfr # P13S-UP050D-14-SB
Zoro # G3317099
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Light-Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P13S-UP050D-14-SB
- Zoro # G3317099
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 6-1/4 in |
Wheel Dia. | 5 in |
Wheel Width | 1-7/16 in |
Swivel Radius | 3-13/16 in |
Caster Plate Size | 4 in x 4-1/2 in |
Mounting Bolt Dia. | 5/16 in |
Mounting Height | 6 1/4 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Description
Swivel, Standard Plate Caster, Load Rating 440 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 1 1/2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Side Pedal Brake, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Walk Ramp, 800 lb., 5 ft. L x 30 in. H (SL530)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 4 in W, Polyester, Yellow (EE2804DFX10)
- DAYTON Frame for Wheel (MHG220G)
- ZORO SELECT Bollard Round, 36 H in., Yellow (1756)
- ZORO SELECT V-Groove Swivel Caster, Cast Iron, 4 in, 800 lb, Blk (1NWB2)
- ZORO SELECT Plate Caster, 880 lb. Load, Black Wheel (P21SX-NMB040K-14)
- ZORO SELECT Swivel Plate Caster w/Brake, Rubber, 2 in., 150 lb. (33H636)
- ZORO SELECT Swivel NSF-Listed Plate Caster, Poly, 4 in., 275 lb. (4W924)
- ZORO SELECT Swivel Plt Cstr, Polypropylene, 6in, 650 lb (P21S-PB060R-14-H7)
- ZORO SELECT Kingpinless Plate Caster, Swivel, Phnlc, 4 in, 700 lb (TSK 100 RP1G)
- SERVICE CASTER 5 Inch Blue Polyurethane Swivel Top Plate Caster Lock Brakes 2 Rigid SCC, 2PK (SCC-TTL20S514-PPUB-BLUE-2-R-2)
- Zoro Select Casters