Shop All Plate Casters
Zoro Select
Plate Caster, 4" Wheel Dia., 600 lb., Black
Mfr # 435Y01
Zoro # G6872658
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Light-Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyolefin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 435Y01
- Zoro # G6872658
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 5-5/8" |
Wheel Dia. | 4 in |
Wheel Width | 2 in |
Stem Dia. | No Stem |
Caster Plate Size | 4" x 4-1/2" |
Swivel Radius | 5 17/32 in |
Mounting Bolt Dia. | 3/8 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Mounting Height | 5 5/8 in |
Description
Swivel, Debris-Resistant Standard Plate Caster, Load Rating 600 lb, Swivel Lock Type 2-Position Directional Lock, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Polyolefin, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock Brake, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 162 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (1512R2632A1E20B4C1P3)
- LIFT-ALL Web Sling, Type 3, 12 ft L, 3 in W, Polyester, Silver (EE1803TFX12)
- ZORO SELECT Plate Caster, Swivel, Nyln, 5 in, 330 lb, Blk (TSSV 125 BN0S)
- TRI-ARC 12 ft. Ladder, Steel, Standard Fixed, 13-Rung, Steel, 13 Steps, Safety Yellow Finish (WLFS0113-Y)
- ZORO SELECT Swivel Plate Caster, Phenolic, 3 in, 350 lb (02TM03101S002)
- ZORO SELECT Plate Caster, 1200 lb. Load Rating (P25S-UY060R-14-CB-DL)
- ZORO SELECT Standard Plate Caster, Wheel 5" dia. (P21R-PH050R-16-YZ)
- ZORO SELECT Plate Caster, 308 lb. Load Rating, Swivel (400K71)
- ZORO SELECT Rgd Plate Castr, Therm Rubber, 2 in, 110 lb (BPXA-TPA 50G)
- ZORO SELECT Rgd Plate Caster, Therm Rubr, 3 in, 165 lb. (BPXA-TPA 75G)
- SERVICE CASTER 5 Inch Red Poly on Cast Iron Caster Set with Ball Bearings 2 Brakes 2 Rigid (SCC-20S520-PUB-RS-TLB-2-R-2)
- Zoro Select Casters