Shop All Plate Casters
Zoro Select
Plate Caster, 4" Wheel dia, 1-3/8" Wheel W
Mfr # P2S-C040G-P-SB
Zoro # G3317318
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Light Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P2S-C040G-P-SB
- Zoro # G3317318
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 5 in |
Wheel Dia. | 4 in |
Wheel Width | 1-3/8 in |
Caster Plate Size | 4 in x 5-1/8 in |
Mounting Bolt Dia. | 3/8 in |
Swivel Radius | 5-7/16 in |
Mounting Plate Size | 4 in x 5 1/8 in |
Mounting Height | 5 in |
Description
Swivel, Standard Plate Caster, Load Rating 250 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 1 3/8 in, Wheel/Tread Material Iron, Wheel Core Material Cast Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Side Pedal Brake, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMI Industrial PVC Strip Door, 8 ft. 3" L (999-00600)
- CM 626005 HercAlloy Lodelok Hook, 932 In Trade, 4300 Lb Load, 100 Grade, Eye Attachment, Steel Alloy (M626005)
- ZORO SELECT Forklift Basic Tail Light, Plastic/Metal (10020095)
- ZORO SELECT Anchor Shackle, 1,000 lb, Carbon Steel (55AX98)
- ZORO SELECT Swivel Plate Caster, Rubber, 3 in, 198 lb, D (5X728)
- ZORO SELECT Plate Caster, 880 lb. Load, Green Wheel (P21SX-U040K-14-TB)
- ZORO SELECT Rigid Semi-Pneumatic Caster, 6 in., 200 lb (3G150)
- ZORO SELECT Rigid Pneumatic Cstr, 6 in, 200 lb., Silver (P21R-P060B-14-H7)
- ZORO SELECT Standard Plate Caster, Swivel, 175 lb. (LDA-PATH 50G)
- ZORO SELECT Plate Caster, 2425 lb. Ld Rating, Ball (LO-GTH 251K-ST)
- SERVICE CASTER 3 Inch Soft Rubber Wheel Swivel Top Plate Caster Set (SCC-20S314-SRS-TP3-4)
- Zoro Select Plate Casters