Shop All Plate Casters
Zoro Select
Plate Caster, 350 lb. Load Rating, Swivel
Mfr # P13S-UP040D-14-SB
Zoro # G1203962
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Light-Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P13S-UP040D-14-SB
- Zoro # G1203962
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 5-5/16 in |
Wheel Dia. | 4 in |
Wheel Width | 1-7/16 in |
Swivel Radius | 3-5/16 in |
Mounting Bolt Dia. | 5/16 in |
Caster Plate Size | 4 in x 4-1/2 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Mounting Height | 5 5/16 in |
Description
Swivel, Standard Plate Caster, Load Rating 350 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 1 1/2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Side Pedal Brake, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rigid Plate Caster, Poly, 8 in., 900 lb., B (1ULK8)
- WERNER Two-Person Scaffolding Stage, 12 Ft. L (2512)
- CROSBY Eye Hook, 12,000 lb. Load Limit, Red (A-323)
- COTTERMAN 19 ft 3 in Fixed Ladder, Steel, 20 Steps, Side Step Exit, Powder Coated Finish, 300 lb Load Capacity (F20S C1)
- ZORO SELECT Swivel Plt Cstr, 5-3/16 in H, NSF-Listed Plate Type A (33H917)
- ZORO SELECT Standard Plate Caster, Wheel 3" dia. (P10S-PH030R-14-001)
- ZORO SELECT Swivel Plate Caster, Phenolic, 6 in., 1200 lb, B (1ULP9)
- ZORO SELECT Plate Caster, 660 lb. Ld Rating, Red Wheel (P25S-URPW050K-14)
- ZORO SELECT Swivel Plate Caster, Rubber, 4 in., 400 lb. (P25S-EP040K-14-001)
- ZORO SELECT NSF-Listed Plate Caster, 1250 lb. Ld Rating, Ball (P21R-UY080KP-14)
- SERVICE CASTER 3 Inch Windsor Antique Soft Tread Ball Caster – Top Plate – SCC, 4PK (SCC-TP01S30-DCR-WA-TP2-4)
- Zoro Select Casters