Shop All Plate Casters
Zoro Select
Plate Caster, 350 lb. Load, Gray Wheel
Mfr # P21SX-PRP050D-14
Zoro # G5944290
product price: $61.29
/ea
$61.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Thermoplastic Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P21SX-PRP050D-14
- Zoro # G5944290
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 6-1/2 in |
Wheel Dia. | 5 in |
Wheel Width | 2 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Mounting Height | 6 1/2 in |
Swivel Radius | 4-3/16 in |
Caster Plate Size | 4 in x 4-1/2 in |
Mounting Bolt Dia. | 3/8 in |
Description
Swivel, Corrosion-Resistant Standard Plate Caster, Load Rating 350 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 2 in, Wheel/Tread Material Thermoplastic Rubber, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINEDYNE Logistic Strap, with Ratchet, 2"X16ft., (641601)
- WERNER 6 ft. Sectional Ladder, Fiberglass, 375 lb Load Capacity (S7906-2)
- KFI Honda 05-06 Foreman Mount (100485)
- MAGLINER Walk Ramp, Apron End, 1900lb, 28-3/4Inx12ft (VR29122)
- ZORO SELECT Swvel Plat Castr, Rubbr, 2-1/2 in, 175 lb, C (1UKU6)
- ZORO SELECT Swivel NSF-Listed Plate Caster, Poly, 4 in., 250 lb. (1G096)
- ZORO SELECT Rigd Plat Castr, Polyurthan, 10 in, 1750 lb (1NVX3)
- ZORO SELECT Plte Caster, Rgd, Poly, 6 in., 1250 lb. (5VG64)
- ZORO SELECT Rgd Plate Caster, Phenolic, 8 in., 1200 lb. (1NVL6)
- ZORO SELECT Rigid Plate Castr, Poly, 8 in., 900 lb., Blu (1NUX9)
- ZORO SELECT Standard Plate Caster, Swivel, 700 lb. (P21S-PB060R-15-CB)
- Zoro Select Casters