Shop All Plate Casters
Zoro Select
Plate Caster, 350 lb. Ld Rating, Gy Wheel
Mfr # P21RX-PRP050D-14-AM
Zoro # G9660614
product price: $58.19
/ea
$58.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Rigid
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Thermoplastic Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P21RX-PRP050D-14-AM
- Zoro # G9660614
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 6-1/2 in |
Wheel Dia. | 5 in |
Wheel Width | 2 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Mounting Height | 6 1/2 in |
Caster Plate Size | 4 in x 4-1/2 in |
Mounting Bolt Dia. | 3/8 in |
Swivel Radius | None- Rigid Caster |
Description
Rigid, Corrosion-Resistant Standard Plate Caster, Load Rating 350 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 2 in, Wheel/Tread Material Thermoplastic Rubber, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Pulley Block, Wire Rope, 3/8 in Max Cable Size, Not Rated Max Load, Electro-Galvanized (3-300-25-86-)
- LIFT-ALL Roundsling, Eye & Eye, 5 ft L, 2600 lb Cap (EE30X5)
- WERNER 6 ft Fiberglass Tripod Stepladder, 300 lb Capacity (FTP6206)
- CASTERHQ 4"x1.25" Thermo Plastic Rubber Wheel, Swivel Caster, 1, 20, PK4 (21CS414FX35X-01-SET)
- ZORO SELECT Plate Caster, 5" Wheel Dia., 220 lb., Black (435Y02)
- ZORO SELECT NSF-Listed Plate Caster, 350 lb. Load Rating, Swivel (400K75)
- ZORO SELECT Plate Caster, 880 lb. Load, Green Wheel (P21RX-U060K-14)
- ZORO SELECT Swivl Plat Caster, Poly, 6 in., 1200 lb., Rd (1NVN2)
- ZORO SELECT Plate Caster, 4" Wheel dia, 1-3/8" Wheel W (P2S-C040G-P-SB)
- ZORO SELECT Swivel Plate Caster, Nylon, 4 in., 1000 lb. (CDP-G-38)
- ZORO SELECT Swivel Plate Castr, Poly, 8 in, 1000 lb, Blk (1NVP4)
- Zoro Select Plate Casters