Shop All Plate Casters
Zoro Select
Plate Caster, 330 lb. Load Rating, Rigid
Mfr # P9R-SRP025K-P-CF
Zoro # G3317013
product price: $13.55
/ea
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium-Heavy Duty
- Caster Sub-Type Rigid
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P9R-SRP025K-P-CF
- Zoro # G3317013
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 3-7/8 in |
Wheel Dia. | 2-1/2 in |
Wheel Width | 2 x 1 in |
Mounting Bolt Dia. | 5/16 in |
Swivel Radius | None- Rigid Caster |
Caster Plate Size | 2-1/2 in x 3-5/8 in |
Mounting Height | 3 7/8 in |
Mounting Plate Size | 2 1/2 in x 3 5/8 in |
Description
Rigid, Low-Profile Easy-Turn Standard Plate Caster, Load Rating 330 lb, Swivel Lock Type No Lock Included, Wheel Dia. 2 1/2 in, Wheel Width 1 in, Wheel/Tread Material Neoprene, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 2, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALTECH Outrigger Kit, Steel, Powder Coat (I-CISO4)
- ZORO SELECT Stem Caster, Threaded, 2" Wheel Dia. (429H24)
- US CARGO CONTROL Padded Hand Truck Cover: Square Top (HTCS1011)
- CM CM Camlok HGC Plate Clamp with Grip, 500 Lbs., 0"-3/8"Jaw (HGC)
- ZORO SELECT Swivel Plate Caster, Phenolic, 6 in., 1200 lb, B (1ULP9)
- ZORO SELECT Swivel Plate Caster, Rubber, 3 in., 210 lb. (2G301)
- ZORO SELECT Rigd NSF-Listed Plate Caster, Poly, 3-1/2 in., 250 lb. (1G098)
- ZORO SELECT Plate Caster, 5" Wheel Dia., 220 lb., Black (435Y02)
- ZORO SELECT Swivel NSF-Listed Plate Caster, 375 lb., Ball Bearing (33H911)
- ZORO SELECT Standard Plate Caster, Swivel, 500 lb. (P21S-PRP060R-14-DL)
- ZORO SELECT Swivel Plate Caster w/Total-Lock, Polyur, 4in, 300lb (2G031)
- Zoro Select Casters