Shop All Plate Casters
Zoro Select
Plate Caster, 325 lb. Load, Gray Wheel
Mfr # P12SX-PRP060K-12-WB
Zoro # G2146683
product price: $37.49
/ea
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Light Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Thermoplastic Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P12SX-PRP060K-12-WB
- Zoro # G2146683
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 7-1/4 in |
Wheel Dia. | 6 in |
Wheel Width | 1-1/4 in |
Caster Plate Size | 2-1/2 in x 3-5/8 in |
Swivel Radius | 4-1/4 in |
Mounting Bolt Dia. | 5/16 in |
Mounting Height | 7 1/4 in |
Mounting Plate Size | 2 1/2 in x 3 5/8 in |
Description
Swivel, Corrosion- & Debris-Resistant Standard Plate Caster, Load Rating 325 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 1 1/4 in, Wheel/Tread Material Rubber, Wheel Core Material Plastic, Non-Marking No, Number of Wheels 1, Caster Brake Type Side Pedal Brake, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUFF MANUFACTURING Dockboard, Aluminum, 10,000 lb, 48 x 72 In (AC7248)
- COTTERMAN 40 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (1004N2630A3E10B3C1P6)
- GLOBAL INDUSTRIAL Heavy Duty Galvanized Steel Cargo Control Load Stabilizer, 1-1/2 O.D. (989070)
- RUBBERMAID Caster, Plate (5"Od, Swvl, Gray) (4501-L2)
- ZORO SELECT Plate Caster, 1540 lb. Load, Brown Wheel (P25S-ALB 200K-14-H10-01)
- ZORO SELECT NSF-Listed Plate Caster, 800 lb. Ld Rating, Roller (P21S-PH040R-14-WB-DL)
- ZORO SELECT Plate Caster, 6610 lb. Ld Rating, Ball (LS-SVS 150K-35)
- ZORO SELECT Plate Caster Kit, 6" Wheel dia., PK4 (55JK15)
- ZORO SELECT NSF-Listed Plate Caster, 250 lb. Load Rating, Swivel (P12S-PB060B-P3-WB)
- ZORO SELECT Swivel Plate Caster, Rubber, 6 in., 410 lb. (1NWJ6)
- SERVICE CASTER 3 Inch Swivel Top Plate Caster with Polyolefin Wheel, 4PK (SCC-C20S314-POD-TP2-4)
- Zoro Select Casters