Shop All Plate Casters
Zoro Select
Plate Caster, 325 lb. Load, Gray Wheel
Mfr # P12SX-PRP050B-12-WB
Zoro # G5569118
product price: $48.35
/ea
$48.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Light Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Thermoplastic Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P12SX-PRP050B-12-WB
- Zoro # G5569118
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 6-3/16 in |
Wheel Dia. | 5 in |
Wheel Width | 1-1/4 in |
Mounting Bolt Dia. | 5/16 in |
Plate Size | 2-1/2" x 3-5/8" |
Swivel Radius | 3-3/4 in |
Caster Plate Size | 2-1/2 in x 3-5/8 in |
Mounting Height | 6 3/16 in |
Mounting Plate Size | 2 1/2 in x 3 5/8 in |
Description
Swivel, Corrosion- & Debris-Resistant Standard Plate Caster, Load Rating 325 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 1 1/4 in, Wheel/Tread Material Rubber, Wheel Core Material Plastic, Non-Marking No, Number of Wheels 1, Caster Brake Type Side Pedal Brake, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Pendant, 4 Button, No Cable (SWDH210AB)
- RACK SENTRY Pallet Rack Protector, 18" H (RS100)
- ZORO SELECT Chain, Dbl, Zinc, Sz #3, 90 Lb Load, 100 Ft (2ZDK1)
- PLASTICS R UNIQUE Parking Wheel Chock, Plastic, Blue (PWC-BL)
- ZORO SELECT Plate Caster, 300 lb. Load Rating (P12S-PRP040B-12-WB-EL)
- ZORO SELECT Swivel Plate Caster, Glass Nylon, 8 in, 770 lb (LI-POHI 200G)
- ZORO SELECT Swivel Plate Caster, Polyurethane, 450 lb. (CDP-G-87)
- ZORO SELECT NSF-Listed Plate Caster, 250 lb. Load Rating, Swivel (P12S-PB060B-P3-WB)
- ZORO SELECT Plate Caster, 770 lb. Load, Red Weel (P25S-URPW060K-14)
- ZORO SELECT Swivel Plate Caster, Rubber, 4 in, 400 lb, Gry (L-POEV 102KA-12-SB)
- MARATHON INDUSTRIES Marathon Flat-Free 10 Swivel Caster (00302)
- Zoro Select Casters