Shop All Plate Casters
Zoro Select
Plate Caster, 3085 lb. Load Rating
Mfr # BS-GST 252K
Zoro # G8517910
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Extra-Heavy Duty
- Caster Sub-Type Rigid
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Softhane Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BS-GST 252K
- Zoro # G8517910
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 305 mm |
Wheel Dia. | 250 mm |
Wheel Width | 80 mm |
Caster Plate Size | 140 mm x 175 mm |
Mounting Bolt Dia. | M14 |
Swivel Radius | None- Rigid Caster |
Mounting Height | 12 in |
Mounting Plate Size | 5 1/2 in x 6 7/8 in |
Description
Rigid, Standard Plate Caster, Load Rating 3075 lb, Swivel Lock Type No Lock Included, Wheel Dia. 9 13/16 in, Wheel Width 3 1/8 in, Wheel/Tread Material Polyurethane, Wheel Core Material Cast Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Forklift Battery Transfer Platform, 4000 Lb. Capacity (241957)
- LOOS Cylindrical Terminal, 3/16 In, 303/304 SS (ST24-6)
- MAG-MATE Replacement Capacity Sticker (900187)
- TIE 4 SAFE 2" x 48" Axle Straps w/ Sleeve & D Rings WLL: 3, 333 lbs. , PK2 (RT41A-48M18-BL-C-2)
- ZORO SELECT Gate Caster, Rubber, 4 in., 125 lb. (22W968)
- ZORO SELECT Standard Plate Caster, Swivel, 650 lb. (P21S-PB050R-14-DL)
- ZORO SELECT Plate Caster, 880 lb. Load, Green Wheel (P21SX-U040K-14-TB)
- ZORO SELECT Swivel Plate Caster, Therm Rubber, 6 in, 450 lb, Gry (1NVD6)
- ZORO SELECT Leveling Caster, Nylon, 3 in., 2200 lb. (WMLC-1000FSB)
- ZORO SELECT Standard Plate Caster, Wheel 3" dia. (P10R-PH030R-P6-001)
- ZORO SELECT NSF-Listed Plate Caster, 800 lb. Ld Rating, Roller (P21S-PH040R-14-WB-DL)
- Zoro Select Plate Casters