Shop All Plate Casters
Zoro Select
Plate Caster, 308 lb. Load Rating, Swivel
Mfr # 400K71
Zoro # G3700930
product price: $21.69
/ea
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light-Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Thermoplastic Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 400K71
- Zoro # G3700930
- UPC # 190735905029
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 6" |
Wheel Dia. | 5 in |
Wheel Width | 1 1/4 in |
Stem Dia. | No Stem |
Plate Size | 3-1/8" x 4-1/8" |
Mounting Bolt Dia. | 5/16 in |
Caster Plate Size | 3-1/8" x 4-1/8" |
Swivel Radius | 3 7/8 in |
Mounting Height | 6 3/16 in |
Mounting Plate Size | 3 1/8 in x 4 in |
Description
Swivel, Debris-Resistant Standard Plate Caster, Load Rating 305 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 1 1/4 in, Wheel/Tread Material Thermoplastic Rubber, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROPE RATCHET Rope Ratchet, Hook, 8 ft.L, Polypropylene (10010)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 5 in, 300 lb (P12S-UP050D-SG2)
- LIFT-ALL Web Sling, Type 3, 16 ft L, 4 in W, Polyester, Yellow (EE2804DFX16)
- VESTIL Winch Lift Truck Adj. Straddle, Load Cap. 500 lb. (A-LIFT-S)
- ZORO SELECT Plate Caster, 660 lb. Ld Rating, Ball (LK-ALBS 100K-1)
- ZORO SELECT Dual Wheel Swivel Caster, Rubber, 2 in, 200 lb (26Y506)
- ZORO SELECT Rgd Plate Caster, Nylon, 5 in., 308 lb. (BKX-SPO 125XK-1)
- ZORO SELECT Swivel Plate Caster w/Total-Lock, TPR, 4 in, 275 lb (P17S-RP040K-12-TB-001)
- ZORO SELECT Plate Caster, 1250 lb. Load, Silver Wheel (P21S-C080KP-16-WB-DL)
- ZORO SELECT Rigid Plate Caster, TPR, 4 in., 260 lb. (PGR40120ZN-TPR22(GG))
- RWM Kingpinless Swivel Plate Caster, 600 lb. (65-SWB-0620-S)
- Zoro Select Casters