Shop All Plate Casters
Zoro Select
Plate Caster, 3000 lb. Load, Yellow Wheel
Mfr # P27S-UY100K-16
Zoro # G5606078
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Heavy Duty
- Caster Sub-Type Kingpinless Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P27S-UY100K-16
- Zoro # G5606078
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 12-1/2 in |
Wheel Dia. | 10 in |
Wheel Width | 3 in |
Plate Size | 4-1/2" x 6-1/4" |
Mounting Bolt Dia. | 1/2 in |
Caster Plate Size | 4-1/2 in x 6-1/4 in |
Swivel Radius | 8-3/8 in |
Mounting Plate Size | 4 1/2 in x 6 1/4 in |
Mounting Height | 12 1/2 in |
Description
Swivel, Kingpinless Plate Caster, Load Rating 3000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 10 in, Wheel Width 3 in, Wheel/Tread Material Polyurethane, Wheel Core Material Cast Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Electric Chain Hoist, 1,000 lb, 10 ft, Push Trolley, 115V, Yellow (SEQP005SD-10)
- ROYAL BASKET TRUCKS X-Frame Bag, 6 Bushel, Red Mesh (G06-RRX-XMN)
- ZORO SELECT Bollard Cover, Smooth Style, 56" H Overall (DT752YNT)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 20 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER020L-20)
- ZORO SELECT Swivel Plate Caster w/Brake, Polyurethanen, 6in, 300lb (3ENY1)
- ZORO SELECT Plate Caster, 1760 lb. Load, Yellow Wheel (P24S-UA060KP-14)
- ZORO SELECT Rigid Plate Caster, Cast Irn, 5 in, 1000 lb (1NWL3)
- ZORO SELECT Standard Plate Caster, Swivel, 175 lb. (493W79)
- ZORO SELECT Rgd Plat Castr, Polyurthane, 8 in., 900 lb. (1ULF8)
- ZORO SELECT Plate Caster, Rigid, Phenolic, 4 in., 700 lb (TFK 100 RP1G)
- SERVICE CASTER Regency 600CSW415 U-Boat Utility Cart Caster Replacement Set - (REG-SCC-20S414-PPUB-MRN-TP2-4)
- Zoro Select Casters