Shop All Plate Casters
Zoro Select
Plate Caster, 3000 lb. Ld Rating, Wt Wheel
Mfr # P27RX-N080K-16
Zoro # G6535011
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Heavy Duty
- Caster Sub-Type Rigid
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P27RX-N080K-16
- Zoro # G6535011
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 10-1/8 in |
Wheel Dia. | 8 in |
Wheel Width | 3 in |
Swivel Radius | None- Rigid Caster |
Mounting Bolt Dia. | 1/2 in |
Caster Plate Size | 4-1/2 in x 6-1/4 in |
Mounting Height | 10 1/8 in |
Mounting Plate Size | 4 1/2 in x 6 1/4 in |
Description
Rigid, Corrosion-Resistant Kingpinless Plate Caster, Load Rating 3000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 3 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Rubber Wheel Chock, Rope, 8x5x4 (RWC-2-PR)
- B & P MANUFACTURING Hand Truck Grip, Vinyl, 3" H, 2" W (8017-003)
- LUXOR Tuffy Utility Cart with Three Shelves in Blue, 32" (WT34BU-B)
- ZORO SELECT Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 4,000 lb (HET-3672-2-95)
- ZORO SELECT Rgd Plat Castr, Cst Iron, 6 in., 1750 lb., A (1NVU3)
- ZORO SELECT Swivel Plat Castr, Polyurthan, 3 in, 125 lb (1UHN9)
- ZORO SELECT Swivl Plat Caster, Poly, 6 in., 1750 lb., A (1NVR9)
- ZORO SELECT Swivel Plate Caster, Poly, 4 in., 750 lb. (1NUY2)
- ZORO SELECT Plte Caster, Rgd, Poly, 6", 1100 lb. (R-WHS-6UYSB)
- ZORO SELECT Swivel Plate Caster, Poly, 4 in., 400 lb., C (L-ALST 100K-12-FI)
- SERVICE CASTER 4 Inch Semi Steel Caster Set with Roller Bearing 2 Brakes 2 Rigid (SCC-TTL30S420-SSR-2-R-2)
- Zoro Select Casters