Shop All Plate Casters
Zoro Select
Plate Caster, 300 lb. Load, Silver Wheel
Mfr # P2S-C030G-P
Zoro # G5570597
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P2S-C030G-P
- Zoro # G5570597
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 3-13/16 in |
Wheel Dia. | 3 in |
Wheel Width | 1-1/4 in |
Plate Size | 3-1/8" x 4-1/8" |
Mounting Bolt Dia. | 5/16 in |
Swivel Radius | 3-15/16 in |
Caster Plate Size | 3-1/8 in x 4-1/8 in |
Mounting Height | 3 3/16 in |
Mounting Plate Size | 3 1/8 in x 4 1/8 in |
Description
Swivel, Standard Plate Caster, Load Rating 300 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 in, Wheel Width 1 1/4 in, Wheel/Tread Material Iron, Wheel Core Material Cast Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OZ LIFTING PRODUCTS Manual Chain Hoist, 6000 lb., Lift 10 ft. (OZ030-10CHOP)
- ZORO SELECT Panel Truck, 2000 lb. Cap, 66inL, 25inW (APT-2460-6MR-95)
- MAILLON RAPIDE Delta Quick Link, 3/8 in., 1540 lb. (D-090-GS)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 2" x 6' - 4-ply (EE4-902-06-T3)
- ZORO SELECT Swivel Plate Caster, Rubber, 6 in., 410 lb. (1NWJ6)
- ZORO SELECT Plate Caster, 660 lb. Ld Rating, Ball (LK-ALBS 100K-1)
- ZORO SELECT Swivel Plate Caster, Poly, 2 in., 100 lb., D (1UHP6)
- ZORO SELECT Plate Caster, 4100 lb. Ld Rating, Bk Wheel (P27R-NMB060K-16)
- ZORO SELECT Rgd Plate Cstr, Polyurethane, 4 in, 300 lb. (2G049)
- ZORO SELECT Rigid NSF-Listed Plate Caster, TPR, 3 in., 200 lb. (P12RX-PRP030D-12)
- HAMILTON Rigid Caster, Hs 5X2 Metal Bb (R-HS-5MB)
- Zoro Select Plate Casters