Shop All Plate Casters
Zoro Select
Plate Caster, 2800 lb. Ld Rating, PK4
Mfr # 4406
Zoro # G5907050
product price: $336.99
/pk 4, $84.25/ea
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium-Duty
- Caster Sub-Type 2 Rigid, 2 Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4406
- Zoro # G5907050
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 5" |
Wheel Dia. | 4 in |
Wheel Width | 1 1/2 in |
Caster Plate Size | 4" x 4-1/2" |
Mounting Bolt Dia. | 3/8 in |
Caster Thread Size | 1/2-13 |
Swivel Radius | 3 5/8 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Mounting Height | 5 1/2 in |
Description
2 Rigid, 2 Swivel, Standard Plate Caster Kit, Load Rating 3200 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 1 1/2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polyurethane, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 1" Heavy Duty Black Vinyl Coated S-Hook w/ Keeper - 2,000 lbs. (SH255)
- DUTTON-LAINSON Kit, Swivel Plate (6808)
- KINEDYNE Winch Strap, 30 ft. x 3 In., 5400 lb. (323021GRA)
- HARRINGTON Jib Crane, Base Mounted, 1,100 lb Capacity, Height Under Span: 12 ft (350-1100-12-12)
- ZORO SELECT Rigid Plate Caster, Polyurethane, 1000 lb. (49H867)
- ZORO SELECT Plate Caster, Swivel, Rubr, 2 in., 110 lb., D (TSED 050 RN0D)
- ZORO SELECT Rigid Plate Caster, TPR, 6 in., 600 lb. (P21R-PRP060R-14-H7)
- ZORO SELECT NSF-Listed Plate Caster, 200 lb. Load Rating, Rigid (400K62)
- ZORO SELECT Swivel Plate Caster, 600 lb., Ball (4DE96)
- ZORO SELECT Swivel Plate Caster, Rubber, 3-1/2 in, 250 lb, Gry (P12S-PRP035B-12)
- ZORO SELECT Kngpnlss Rgd Cstr, Ductl Iron, 10in, 4100lb (P27R-D100R-16)
- Zoro Select Plate Casters