Shop All Plate Casters
Zoro Select
Plate Caster, 2500 lb. Load, Yellow Wheel
Mfr # P27S-UY080K-16
Zoro # G5625118
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Heavy Duty
- Caster Sub-Type Kingpinless Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P27S-UY080K-16
- Zoro # G5625118
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 10-1/8 in |
Wheel Dia. | 8 in |
Wheel Width | 3 in |
Swivel Radius | 6-1/16 in |
Mounting Bolt Dia. | 1/2 in |
Plate Size | 4-1/2" x 6-1/4" |
Caster Plate Size | 4-1/2 in x 6-1/4 in |
Mounting Plate Size | 4 1/2 in x 6 1/4 in |
Mounting Height | 10 1/8 in |
Description
Swivel, Kingpinless Plate Caster, Load Rating 2500 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 3 in, Wheel/Tread Material Polyurethane, Wheel Core Material Cast Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADJUST-A-LINK Adj Chain Sling, G100, 7/32X10ft w/Latch (30002LG10)
- STREN-FLEX Synthetic Web Sling, Type 4, 3 ft L, 2 in W, Nylon, Yellow/Black (EET2-902CE-3)
- FULTON 1800lb Single Speed Winch w/20FT Strap Included - Black Cover (142314)
- LOUISVILLE 8 ft Fiberglass Stepladder, 300 lb Capacity (FXS1508)
- ZORO SELECT Dual Wheel Caster, Nylon, 2 in., 350 lb. (2SL050NY0L)
- ZORO SELECT Rigid Caster, SS, 4 in., 800 lb. (1UBL6)
- ZORO SELECT Swivel Plate Caster w/Total-Lock, TPR, 5 in, 220 lb (P14SX-RP050K-12-TB-AM)
- ZORO SELECT NSF-Listed Plate Caster, 3" Wheel Dia., 210 lb., Black (435X84)
- ZORO SELECT Plate Caster, 3000 lb. Load, Yellow Wheel (P29R-UY100K-18)
- ZORO SELECT Swivel Plate Caster, Therm Rubber, 5 in, 145 lb (P12S-PRP050G-12-WB-001)
- SERVICE CASTER 8 Inch Green Poly on Cast Iron Swivel Caster Set with Roller Bearings 2 Brakes (SCC-35S820-PUR-GB-2-SLB-2)
- Zoro Select Casters