Shop All Plate Casters
Zoro Select
Plate Caster, 2500 lb. Ld Rating, Ball
Mfr # P29S-UY080K-18-WK-DL
Zoro # G1199394
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Heavy Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P29S-UY080K-18-WK-DL
- Zoro # G1199394
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 10-1/2 in |
Wheel Dia. | 8 in |
Wheel Width | 3 in |
Mounting Bolt Dia. | 1/2 in |
Swivel Radius | 7 in |
Caster Plate Size | 5-1/4 in x 7-1/4 in |
Mounting Height | 10 1/2 in |
Mounting Plate Size | 5 1/4 in x 7 1/4 in |
Description
Swivel, Standard Plate Caster, Load Rating 2500 lb, Swivel Lock Type 4-Position Directional Lock, Wheel Dia. 8 in, Wheel Width 3 in, Wheel/Tread Material Polyurethane, Wheel Core Material Cast Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Swivel Lock with Face Contact Brake, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 400 lb., 1/2" Bore Dia. (400K36)
- DAYTON Roll Pin (MHG215G)
- ZORO SELECT Tilt Truck, Medium-Duty, 2-1/4 cu. yd., Red (2.2CU-S RED)
- DAYTON Chain Sling, G80, SGG, Alloy Steel, 10 ft. L (2UKE3)
- ZORO SELECT Swivel Plate Castr, Polyrthan, 4 in, 700 lb (1NWK1)
- ZORO SELECT Plate Caster, 550 lb. Load, Black Wheel (P23R-RY060R-16)
- ZORO SELECT Plate Caster, 1200 lb. Load Rating (P21R-C060R-15)
- ZORO SELECT Swivel Plate Cstr, Cast Iron, 4 in, 1000 lb (33H771)
- ZORO SELECT Swivel Plate Caster, Polyurthane, 6 in, 1750 lb (1NVU7)
- ZORO SELECT Swivel Plate Caster, Polyurethane, 4 in, 600 lb, Blu (1NUW7)
- RUBBERMAID COMMERCIAL Caster, Heavy Duty, Rigid, 5" (GRFG31247)
- Zoro Select Casters