Shop All Plate Casters
Zoro Select
Plate Caster, 2425 lb. Ld Rating, Ball
Mfr # LO-GTH 251K-ST
Zoro # G7279489
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Heavy Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Extrathane Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LO-GTH 251K-ST
- Zoro # G7279489
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 295 mm |
Wheel Dia. | 250 mm |
Wheel Width | 50 mm |
Swivel Radius | 195 mm |
Mounting Bolt Dia. | M10 |
Caster Plate Size | 110 mm x 140 mm |
Mounting Plate Size | 4 5/16 in x 5 1/2 in |
Mounting Height | 11 5/8 in |
Description
Swivel, Standard Plate Caster, Load Rating 2425 lb, Swivel Lock Type Total Lock, Wheel Dia. 9 13/16 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Cast Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock Brake, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Work Platform, 4 Step, Steel, 70In. H. (4WP2436RA3B4B8AC2P6)
- STARKE Cable Festoon System, C-Track, 4-Wire, 10 AWG, 40' (SFCS4W-10AWG-40)
- LIFT-ALL Web Sling, Type 5, 8 ft L, 1 in W, Nylon, Yellow (EN2601NX8)
- WERNER Two-Person Scaffolding Stage, 24 ft. Length (2424)
- ZORO SELECT Rigid Plate Caster, Rubber, 5 in., 325 lb. (1UHY1)
- ZORO SELECT NSF-Listed Plate Caster, 200 lb. Load Rating, Rigid (400K59)
- ZORO SELECT Rigid NSF-Listed Plate Caster, TPR, 4 in., 275 lb. (33H908)
- ZORO SELECT Rigid Plate Caster, Poly, 4 in., 350 lb. (1UKA6)
- ZORO SELECT Swivel Plate Cstr, Polyurethane, 5in, 250lb (4DE55)
- ZORO SELECT Swivel Plate Caster, Polyolfin, 4 in, 140 lb, D (1UHV9)
- SERVICE CASTER SCC - 5" x 1.25" Gray Polyurethane Wheel Swivel Caster - 350lbs/Caster (SCC-20S514-PPUB-TPU1)
- Zoro Select Casters