Shop All Plate Casters
Zoro Select
Plate Caster, 2425 lb. Ld Rating, Ball
Mfr # BO-GTH 202K
Zoro # G9463638
product price: $85.15
/ea
Free Shipping & Returns
$85.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Extra-Heavy Duty
- Caster Sub-Type Rigid
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Extrathane Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BO-GTH 202K
- Zoro # G9463638
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 245 mm |
Wheel Dia. | 200 mm |
Wheel Width | 80 mm |
Mounting Bolt Dia. | M10 |
Caster Plate Size | 110 mm x 140 mm |
Swivel Radius | None- Rigid Caster |
Plate Size | 4-5/16" x 5-1/2" |
Mounting Height | 9 5/8 in |
Mounting Plate Size | 4 5/16 in x 5 1/2 in |
Description
Rigid, Standard Plate Caster, Load Rating 2425 lb, Swivel Lock Type No Lock Included, Wheel Dia. 7 7/8 in, Wheel Width 3 1/8 in, Wheel/Tread Material Polyurethane, Wheel Core Material Cast Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEPHERD CASTER 3" X 13/16" Rubber No-Matic Swivel Caster, Side Brake, Loads Up To 110 lb (PRE30634ZN-NOMB)
- ZORO SELECT Floor Lck, Top Plate, 3-3/4 in H, 3 in Cstr (FL-LKL-3)
- LOOS Wire Rope Sleeve, 5/16 In, 122 Copper (SL2-10TP)
- ALBION 5" X 2" Non-Marking Polyurethane Round Rigid Caster, No Brake, Loads Up To 1000 lb (18PM05228R)
- ZORO SELECT Swivel Plate Caster, Nylon, 4 in., 3300 lb. (LS-GSPO 101K-ST)
- ZORO SELECT Kingpinless Rgd Cstr, 3500 lb, 7-1/2 in. H (P27R-D060NR-16)
- ZORO SELECT Swivel Plt Cstr, Polypropylene, 6in, 650 lb (P21S-PB060R-14-H7)
- ZORO SELECT Plate Caster, 880 lb. Load, Green Wheel (P21RX-U060K-14)
- ZORO SELECT Swivel Plate Castr, Polyolfin, 3 in, 176 lb (5UX73)
- ZORO SELECT Standard Plate Caster, Swivel, 2000 lb. (P29S-PH060R-18)
- SERVICE CASTER 8 Inch Thermoplastic Rubber Caster Set with Ball Bearings 4 Brake 2 Swivel Lock (SCC-30CS820-TPRBD-TLB-BSL-2-TLB-2)
- Zoro Select Casters