Shop All Plate Casters
Zoro Select
Plate Caster, 240 lb. Load Rate, 6-3/16" H
Mfr # P12S-R050B-P3
Zoro # G6880069
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Solid Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P12S-R050B-P3
- Zoro # G6880069
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 6-3/16 in |
Wheel Dia. | 5 in |
Wheel Width | 1-1/4 in |
Stem Dia. | No Stem |
Swivel Radius | 4 in |
Caster Plate Size | 3-3/4 in x 4-3/8 in |
Mounting Bolt Dia. | 5/16 in |
Mounting Plate Size | 3 3/4 in x 4 3/8 in |
Mounting Height | 6 3/16 in |
Description
Swivel, Standard Plate Caster, Load Rating 200 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 1 1/4 in, Wheel/Tread Material Rubber, Wheel Core Material Rubber, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEPHERD CASTER 2" X 1-13/16" Non-Marking Polyolefin Log Swivel Caster, No Brake, Loads Up To 300 lb (C0020748ZN-POL01(KK))
- BALLYMORE 143 in H Steel Rolling Ladder, 11 Steps, 450 lb Load Capacity (SW1132P)
- DAYTON Chain, 2 Size, 10 ft., 310 lb. (1DKE4)
- ERICKSON 1"X10Ft 1200 lb Re-Tractable Ratchet Strap in a Bag - Red (04418)
- ZORO SELECT Standard Plate Caster, 4" Wheel Dia. (55KJ60)
- ZORO SELECT Standard Plate Caster, Swivel, 175 lb. (LDA-PATH 50G-FI)
- ZORO SELECT Swivel NSF-Listed Plate Cstr w/Brke, NSF-Listed Plate Type A (33H713)
- ZORO SELECT Swivel Plate Caster, Nylon, 4 in., 400 lb., Zinc (L-PO 100G-12-FI)
- ZORO SELECT Plate Caster Kit, Nylon, 6", 4800 lb., PK4 (5PKJ4)
- ZORO SELECT Kngpls Plt Cstr, Swl, Poly, 12 in, 3080 lb, A (TSH300PT1HT24)
- ZORO SELECT NSF-Listed Plate Caster, 1100 lb. Ld Rating, Roller (P21S-UA050R-14-TB)
- Zoro Select Plate Casters