Shop All Plate Casters
Zoro Select
Plate Caster, 240 lb. Ld Rating, Plain
Mfr # P12S-UP040D-12
Zoro # G9660779
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P12S-UP040D-12
- Zoro # G9660779
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 5-1/8 in |
Wheel Dia. | 4 in |
Wheel Width | 1-1/4 in |
Caster Plate Size | 2-1/2 in x 3-5/8 in |
Swivel Radius | 3-1/4 in |
Mounting Bolt Dia. | 5/16 in |
Mounting Height | 5 1/8 in |
Mounting Plate Size | 2 1/2 in x 3 5/8 in |
Description
Swivel, Standard Plate Caster, Load Rating 240 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 1 1/4 in, Wheel/Tread Material Polyurethane, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL 156 H Steel Maintenance Ladder, 12 Steps (LAD-MM-12-G)
- PYLE 55Cm Wheel Stop X 4 (PCRSTP11X4)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Jaw & Jaw 1/2" x 9" (JJTBGV12X9)
- US CARGO CONTROL Wire Rope Sling - Single Leg - 7/8" x 20' - Domestic (SW1-78-20-D)
- ZORO SELECT Swivel Plate Caster, Cast Iron, 6 in., 1750 lb., A (1NVU2)
- ZORO SELECT Plate Caster, 500 lb. Load Rating, Rigid (P21R-RCP060R-14-H7)
- ZORO SELECT Rgd Plate Caster, Nylon, 3-1/2 in., 400 lb. (B-POG 89G-12)
- ZORO SELECT Standard Plate Caster, Swivel, 175 lb. (LDA-PATH 50G-FI)
- ZORO SELECT Swivel Plate Caster, Therm Rubber, 4 in, 350 lb (1ULH9)
- ZORO SELECT Plate Caster, Rigid, Nylon, 5 in., 330 lb. (TFSV 125 BN0S)
- MAPP CASTER 4"X2" Polyurethane Wheel Swivel Caster W/ Top Lock Brake - 600 Lbs Cap (146UPRB420SB)
- Zoro Select Plate Casters