Shop All Plate Casters
Zoro Select
Plate Caster, 240 lb. Ld Rating, Plain
Mfr # P12S-UP040D-12-TB
Zoro # G9660849
$10.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Light Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P12S-UP040D-12-TB
- Zoro # G9660849
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 5-1/8 in |
Wheel Dia. | 4 in |
Wheel Width | 1-1/4 in |
Swivel Radius | 3-1/4 in |
Caster Plate Size | 2-1/2 in x 3-5/8 in |
Mounting Bolt Dia. | 5/16 in |
Mounting Height | 5 1/8 in |
Mounting Plate Size | 2 1/2 in x 3 5/8 in |
Description
Swivel, Standard Plate Caster, Load Rating 240 lb, Swivel Lock Type Total Lock, Wheel Dia. 4 in, Wheel Width 1 1/4 in, Wheel/Tread Material Polyurethane, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock Brake, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Crossover Bridge, 7 Step, Steel, 98In. H. (7SCS36A3C1P3)
- ASHLAND CONVEYOR Roller Conveyor, 58 in. W, 1 Leg Per Unit (CDLR16F05S05 51EW N5)
- ZORO SELECT Clearance Bar, 5 In. Dia., 76 In. L (1780)
- TRACTEL 7 FT. ALUMINUM TRIPOD, TELESCOPIC, (T3F7)
- ZORO SELECT NSF-Listed Plate Caster, 4" Wheel Dia, 350 lb. (406P70)
- ZORO SELECT Rigid Plate Caster, TPR, 5 in., 280 lb. (2G063)
- ZORO SELECT NSF-Listed Plate Caster, 250 lb. Load Rating, Swivel (P12S-PB060B-P3-WB)
- ZORO SELECT Swivel Plate Caster w/Total-Lock, Polyur, 4in, 300lb (2G031)
- ZORO SELECT Standard Plate Caster, Rigid, 100 lb. (493W78)
- ZORO SELECT Kngpnls Plt Cstr, Swl, Ct Irn, 5 in, 1400 lb (TSH125CI1HT24)
- SERVICE CASTER SCC 4” x 1.5" Brown High Temp Phenolic Wheel Swivel Casters, 4PK (SCC-20S415-PHSHT-TP2-4)
- Zoro Select Casters