Shop All Plate Casters
Zoro Select
Plate Caster, 240 lb. Ld Rating, Plain
Mfr # P12R-UP040D-12
Zoro # G9660824
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light Duty
- Caster Sub-Type Rigid
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P12R-UP040D-12
- Zoro # G9660824
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 5-1/8 in |
Wheel Dia. | 4 in |
Wheel Width | 1-1/4 in |
Mounting Bolt Dia. | 5/16 in |
Swivel Radius | None- Rigid Caster |
Caster Plate Size | 2-1/2 in x 3-5/8 in |
Mounting Height | 5 1/8 in |
Mounting Plate Size | 2 1/2 in x 3 5/8 in |
Description
Rigid, Standard Plate Caster, Load Rating 240 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 1 1/4 in, Wheel/Tread Material Polyurethane, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS #1 Inco Double Loop (Inco) Chain, Zinc Plated, 250' per Reel (T0720127N)
- THE BRUSH MAN 1/2 in. X 50' California Truckers Rope, 12PK (ROPE TR1/2X50)
- ZORO SELECT Pulley Block, Wire Rope, 3/16 in Max Cable Size, 600 lb Max Load, Zinc Plated (4JX69)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 1 in Web Width, 8 ft Length, 3,200 lb Vertical Capacity (EE2-801-08)
- ZORO SELECT Plate Caster, 700 lb. Load, Yellow Wheel (P21S-UY040K-16-WB-DL)
- ZORO SELECT NSF-Listed Plate Caster, 1250 lb. Ld Rating, Roller (P21R-UA080R-16)
- ZORO SELECT Plate Caster, Swivel, Nylon, 2-1/2 in, 550 lb, D (TSSU 063 GN1S)
- ZORO SELECT Plate Caster, 880 lb. Load, Green Wheel (P21SX-U080K-14)
- ZORO SELECT NSF-Listed Plate Caster, 700 lb. Ld Rating, Roller (P21R-C040R-16)
- ZORO SELECT Plate Caster, 125 lb. Load Rating (P12R-R030D-12)
- ZORO SELECT Rgd Plat Castr, Polyurthan, 6 in, 1750 lb. (1NVU8)
- Zoro Select Plate Casters