Shop All Plate Casters
Zoro Select
Plate Caster, 2200 lb. Ld Rating, Ball
Mfr # BO-GTH 200K
Zoro # G7278673
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Extra-Heavy Duty
- Caster Sub-Type Rigid
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Extrathane Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BO-GTH 200K
- Zoro # G7278673
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 245 mm |
Wheel Dia. | 200 mm |
Wheel Width | 50 mm |
Caster Plate Size | 110 mm x 140 mm |
Mounting Bolt Dia. | M10 |
Swivel Radius | None- Rigid Caster |
Mounting Height | 9 5/8 in |
Mounting Plate Size | 4 5/16 in x 5 1/2 in |
Description
Rigid, Standard Plate Caster, Load Rating 2200 lb, Swivel Lock Type No Lock Included, Wheel Dia. 7 7/8 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Cast Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rope, 600ft, Wht, 350lb., Polystr (460120-WHT-00600-05403)
- XTEND + CLIMB Telescoping Extension Ladder (CS165AS+)
- BUYERS PRODUCTS 4 Inch x 27 Foot Winch Strap With Flat Hook - 15,000 Pound Capacity (1903070)
- LIFT-ALL Chain Sling, Sngl Leg, 8800 lb, 3/8 In, 6 ft (38SOSW10X6)
- ZORO SELECT NSF-Listed Plate Caster, 200 lb. Load Rating, Rigid (400K62)
- ZORO SELECT Plate Caster, 350 lb. Load, Gray Wheel (P21SX-PRP050D-14)
- ZORO SELECT Swivel Plate Caster, Rubber, 4 in., 350 lb. (P21S-PRP040R-14-AS)
- ZORO SELECT Swivel Plate Cstr, Rbbr, 3 in, 100 lb, Dlrin (1UHJ2)
- ZORO SELECT Rigid Plate Cstr, Polypropylene, 5in, 550lb (P21R-PB050R-14)
- ZORO SELECT Plate Caster, 2800 lb. Ld Rating, PK4 (4402)
- GLOBAL INDUSTRIAL Mold-On Rubber Caster Kit 2 Swivel, 2 Rigid, 5 x 1-1/2 (232CP3)
- Zoro Select Casters