Shop All Plate Casters
Zoro Select
Plate Caster, 220 lbs Load Rating, Swivel
Mfr # 400K68
Zoro # G6030427
product price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Light-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 400K68
- Zoro # G6030427
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 5-5/8" |
Wheel Dia. | 5 in |
Wheel Width | 1 1/4 in |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 5/16 in |
Caster Plate Size | 2-3/4" x 3-3/4" |
Swivel Radius | 4 in |
Mounting Plate Size | 2 3/4 in x 3 3/4 in |
Mounting Height | 5 5/8 in |
Description
Swivel, Standard Plate Caster, Load Rating 220 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 1 1/4 in, Wheel/Tread Material Polyurethane, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Side Pedal Brake, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL 4 Step Cross-Over Ladder 38"H x 50"W Yellow Powder Coat Steel (COL-4-36-44)
- HAMILTON Kingpinless Swivel Caster, 5" x 2" Duralast (95A) Wheel, 1/2" Sealed Precision Ball Bearings (S-ZFWH-5DB)
- HAMILTON Pneumatic Wheel, 12X4.10/3.50-6 1Tpr (W-12-PRT-1)
- GENERAL WORK PRODUCTS 3-STRAND POLY DACRON COMBO ROPE 3/8" Diameter, 600Ft L (PD3/8)
- ZORO SELECT Leveling Caster, 4400lb. Load, White Wheel (HRSP-GSPO 90G)
- ZORO SELECT Rigid Plate Caster, TPR, 8 in., 675 lb. (P21R-PRP080R-14)
- ZORO SELECT Swivel Plate Caster, Rubber, 4 in., 400 lb. (P25S-EP040K-14-001)
- ZORO SELECT Rigid Plate Caster, Cast Iron, 2 in, 125 lb (1UKX7)
- ZORO SELECT Swivel Pneumatic Cstr, 8 in, 210 lb, Silver (P21S-P080B-14)
- ZORO SELECT Plate Caster, 3" Wheel Dia., 275 lb., Gray (435X79)
- SERVICE CASTER 3 Inch Blue Polyurethane Wheel Rigid Top Plate Caster (SCC-20R314-PPUB-BLUE)
- Zoro Select Casters