Shop All Plate Casters
Zoro Select
Plate Caster, 220 lb. Load Rating, Swivel
Mfr # P9S-RP030K-P-TB
Zoro # G6874697
product price: $21.29
/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Medium-Heavy Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Thermoplastic Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P9S-RP030K-P-TB
- Zoro # G6874697
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 4-1/16 in |
Wheel Dia. | 3 in |
Wheel Width | 2 x 7/8 in |
Stem Dia. | No Stem |
Swivel Radius | 2-9/16 in |
Mounting Bolt Dia. | 5/16 in |
Caster Plate Size | 2-1/2 in x 3-5/8 in |
Mounting Height | 4 1/16 in |
Mounting Plate Size | 2 1/2 in x 3 5/8 in |
Description
Swivel, Low-Profile Easy-Turn Standard Plate Caster, Load Rating 220 lb, Swivel Lock Type Total Lock, Wheel Dia. 3 in, Wheel Width 7/8 in, Wheel/Tread Material Thermoplastic Rubber, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 2, Caster Brake Type Total Lock Brake, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL All-Terrain Pallet Truck, HD, 2.5K, 50" (ALL-T-HD)
- CAMPBELL CHAIN & FITTINGS CHAIN COIL 5/16"" ZNC92' (140523)
- VESTIL Steel Gantry Crane - Adjustable Height (AHS-4-20-16)
- PAKE HANDLING TOOLS Plastic Drum Dolly for 30 gal and 55 gal Drums, 900 lb. Cap (PAKPP04)
- ZORO SELECT Plate Caster, 900 lb. Load, Green Wheel (P21R-U060D-14-BC)
- ZORO SELECT Rigid Plate Cstr, Cast Iron, 3 in., 300lb. (P2R-C030G-P)
- ZORO SELECT NSF-Listed Plate Caster, 1250 lb. Ld Rating, Roller (P21S-PH080R-14-CB)
- ZORO SELECT Swivel NSF-Listed Plate Caster, 5 in. Dia, 1050 lb, Green (3G139)
- ZORO SELECT Rgd Plate Castr, Polyurthan, 5 in, 400 lb, C (B-PATH 125KF-12)
- ZORO SELECT Swivel Plate Caster, 750 lb., Delrin, Gray (P21SX-UP050D-14)
- ALBION 5" X 1-7/8" Cast Iron Swivel Caster, No Brake, Loads Up To 1250 lb (16CA05201S)
- Zoro Select Plate Casters