Shop All Plate Casters
Zoro Select
Plate Caster, 220 lb. Load Rating
Mfr # LDA-PATH 75G
Zoro # G8518190
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Thermoplastic Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LDA-PATH 75G
- Zoro # G8518190
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 101 mm |
Wheel Dia. | 75 mm |
Wheel Width | 2 x 25 mm |
Mounting Bolt Dia. | M6 |
Caster Plate Size | 60 mm x 60 mm |
Swivel Radius | 71.5 mm |
Mounting Height | 4 in |
Mounting Plate Size | 2 3/8 in x 2 3/8 in |
Description
Swivel, Low-Profile Easy-Turn Standard Plate Caster, Load Rating 220 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 in, Wheel Width 1 in, Wheel/Tread Material Polyurethane, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 2, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Chain, 2/0 Size, 10 ft., 520 lb. (1DKD5)
- MCGUIRE Dock Leveler, Shock (113-140)
- VESTIL Manual Brush Sweeper, Small Gear Driven (JAN-SM)
- CROSBY Wire Rope Thimble, 1/4 in., Steel (1037960)
- ZORO SELECT Plate Caster, 1200 lb. Ld Rating, Roller (P25S-C060R-14-CB-DL)
- ZORO SELECT Plate Caster, 2-1/2" Wheel Dia., 175 lb. (435X96)
- ZORO SELECT Plate Caster, Rigid, 280 lb., Light-Duty (426A87)
- ZORO SELECT Plate Caster, Rigid, Rubber, 4 in., 176 lb. (TFED 100 RN0D)
- ZORO SELECT Standard Plate Caster, Swivel, 1250 lb. (P21S-UA080R-15-WB)
- ZORO SELECT Rigid NSF-Listed Plate Caster, TPR, 4 in., 275 lb. (33H908)
- ZORO SELECT Standard Plate Caster, Wheel 3" dia. (P10S-PH030R-P6-SB-001)
- Zoro Select Casters