Shop All Plate Casters
Zoro Select
Plate Caster, 220 lb. Load Rating
Mfr # LDA-PATH 75G-FI
Zoro # G8517929
product price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Light Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Twin Wheel
- Caster Wheel/Tread Material Thermoplastic Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LDA-PATH 75G-FI
- Zoro # G8517929
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 101 mm |
Wheel Dia. | 75 mm |
Wheel Width | 2 x 25 mm |
Swivel Radius | 71.5 mm |
Caster Plate Size | 60 mm x 60 mm |
Mounting Bolt Dia. | M6 |
Mounting Height | 4 in |
Mounting Plate Size | 2 3/8 in x 2 3/8 in |
Description
Swivel, Low-Profile Easy-Turn Standard Plate Caster, Load Rating 220 lb, Swivel Lock Type Total Lock, Wheel Dia. 3 in, Wheel Width 1 in, Wheel/Tread Material Polyurethane, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 2, Caster Brake Type Total Lock Brake, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICKSON 1"X15Ft 3000 lb Ratchet Strap Bulk Yellow (51316)
- METRO Utility Cart with Antimicrobial Lipped Plastic Shelves, Polymer (Shelf), Flat, 3 Shelves, 400 lb (MY2030-34BU)
- ZORO SELECT Dock Shelter, 30 In, For 10 Ft Doors (D-750-30)
- CROSBY BL-GA Rollox Self-Close Gate Assembly, For Use With #5 Golden Gate Hooks, Brass Alloy (1100375)
- ZORO SELECT Plate Caster, 6" Wheel Dia., 450 lb., Gray (435X91)
- ZORO SELECT Plate Caster, 300 lb. Load Rate, 7-1/4" H (P12S-PRP060K-12-WB)
- ZORO SELECT Swivel Plt Cstr, Polyurethane, 3 in, 450 lb (33H701)
- ZORO SELECT Standard Plate Caster, 4" Wheel Dia. (55KJ63)
- ZORO SELECT Swivel Plate Caster, 350 lb., 90 Shore A (P12SX-UP040D-12-AM)
- ZORO SELECT Rigid Plate Castr, Polyurthan, 3 in, 176 lb (1G199)
- ZORO SELECT Rigid Plate Castr, Poly, 6 in., 1200 lb, Grn (1ULP3)
- Zoro Select Casters