Shop All Plate Casters
Zoro Select
Plate Caster, 2100 lb. Load, Yellow Wheel
Mfr # P29R-UY060K-18
Zoro # G5609018
product price: $84.29
/ea
Free Shipping & Returns
$84.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Heavy Duty
- Caster Sub-Type Rigid
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P29R-UY060K-18
- Zoro # G5609018
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 8 in |
Wheel Dia. | 6 in |
Wheel Width | 3 in |
Plate Size | 5-1/4" x 7-1/4" |
Caster Plate Size | 5-1/4 in x 7-1/4 in |
Mounting Bolt Dia. | 1/2 in |
Mounting Height | 8 in |
Mounting Plate Size | 5 1/4 in x 7 1/4 in |
Description
Rigid, Standard Plate Caster, Load Rating 2100 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 3 in, Wheel/Tread Material Polyurethane, Wheel Core Material Cast Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC Rolling Ladder, Steel, Safety Angle, 7-Step (KDEC107246-Y)
- ZORO SELECT Plate Caster, 2" Wheel Dia., 75 lb., Gray (435X74)
- VESTIL Arm Link Weldment (07-516-009)
- WRIGHT BUMP-RELEASE HOPPER 1/2 CU YD Light Bump-Release Gray (5055BR)
- ZORO SELECT Rigid Plate Caster, Cast Iron, 2 in, 125 lb (1UKX7)
- ZORO SELECT NSF-Listed Plate Caster, 550 lb. Ld Rating, Ball (P21S-RY060KP-14)
- ZORO SELECT Standard Plate Caster, Swivel, 225 lb. (493W80)
- ZORO SELECT Swivel Plate Caster, Polyurethane, 400 lb. (CDP-G-85)
- ZORO SELECT Rigid Plate Caster, Polyurethane, 400 lb. (CDP-G-86)
- ZORO SELECT Rigid Plate Caster, 600 lb., 90 Shore A (P21R-UP040R-14)
- TRAEX Caster, Dish Dolly Base , 5" (9570)
- Zoro Select Plate Casters