Shop All Plate Casters
Zoro Select
Plate Caster, 210 lb. Load Rating, Swivel
Mfr # P9S-HR020G-P-AF
Zoro # G6873139
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium-Heavy Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Solid Hard Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P9S-HR020G-P-AF
- Zoro # G6873139
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 2-3/4 in |
Wheel Dia. | 2 in |
Wheel Width | 2 x 13/16 in |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 5/16 in |
Swivel Radius | 1-7/8 in |
Caster Plate Size | 2-9/16 in x 3-5/8 in |
Mounting Plate Size | 2 9/16 in x 3 5/8 in |
Mounting Height | 2 3/4 in |
Description
Swivel, Low-Profile Easy-Turn Standard Plate Caster, Load Rating 210 lb, Swivel Lock Type No Lock Included, Wheel Dia. 2 in, Wheel Width 7/8 in, Wheel/Tread Material Rubber, Wheel Core Material Rubber, Non-Marking No, Number of Wheels 2, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALDWELL Die Lifting Tong, Cap2500 Lbs. (DLT-1-1/4-28)
- LAKESIDE Bedside & Nurse Server Cart, Steel, No Handle, 1 Shelves, 200 lb (BV06)
- STROMBERG CARLSON Stromberg Carlson PA-150 Folding Platform Step Aluminum (PA-150)
- CC APEX Caster Wheel, CC Apex, 4", 400 lb. (CDP-Z-53)
- ZORO SELECT Plate Caster, Swivel, Nylon, 2-1/2 in, 550 lb, D (TSSU 063 GN1S)
- ZORO SELECT Rigid Plate Castr, Polyurthan, 4 in, 600 lb (4HXJ1)
- ZORO SELECT Rigid NSF-Listed Plate Caster, Rubber, 5 in., 240 lb. (P12R-R050B-P3)
- ZORO SELECT Plate Caster, 220 lb. Ld Rating, Swivel (P12SX-HRP040G-12)
- ZORO SELECT Swivel Plate Caster, Nylon, 3-1/2 in., 400 lb, Gry (L-POG 89G-12-FI)
- ZORO SELECT Swivel Plt Cstr, Polyurethane, 3 in, 300 lb (P12SX-UP030D-12)
- SERVICE CASTER 4 Inch V-Groove Semi Steel Cast Iron Wheel Rigid Caster with Roller Bearing SCC (SCC-20R420-VGR)
- Zoro Select Casters