Shop All Plate Casters
Zoro Select
Plate Caster, 210 lb. Load Rate, 3-13/16"H
Mfr # P2S-PB030G-P-SB
Zoro # G3339049
product price: $16.45
/ea
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Light Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P2S-PB030G-P-SB
- Zoro # G3339049
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 3-13/16 in |
Wheel Dia. | 3 in |
Wheel Width | 1-1/4 in |
Plate Size | 3-1/8" x 4-1/8" |
Caster Plate Size | 3-1/8 in x 4-1/8 in |
Mounting Bolt Dia. | 5/16 in |
Swivel Radius | 3-15/16 in |
Mounting Plate Size | 3 1/8 in x 4 1/8 in |
Mounting Height | 3 13/16 in |
Description
Swivel, Standard Plate Caster, Load Rating 210 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 in, Wheel Width 1 1/4 in, Wheel/Tread Material Polypropylene, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Side Pedal Brake, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 4" x 30' Yellow Ratchet Strap w/ Flat Hooks (8530FH-Y)
- WHEELER-REX Wheeled Cart, for 6590 (60514)
- HARRINGTON Safety Latch for 3/4 Ton Lever Hoist (L5BA0081071)
- LIFT-ALL Web Sling, Type 5, 3 ft L, 2 in W, Polyester, Silver (EN1802TX3)
- ZORO SELECT Swivel Plate Caster, Rubber, 2 in., 75 lb. (31807)
- ZORO SELECT Rigid NSF-Listed Plate Caster, Rubber, 4 in., 200 lb. (33H920)
- ZORO SELECT Standard Plate Caster, Swivel, 330 lb. (LKPA-VSTH 50K)
- ZORO SELECT Swivel Plate Caster, Rubber, 2 in., 75 lb. (1UHJ1)
- ZORO SELECT Swivel Plate Cstr, Polyurethane, 5in, 250lb (4DE55)
- ZORO SELECT Rigid Plate Cstr, Polypropylene, 8in, 850lb (P21R-PB080R-14)
- RICHELIEU HARDWARE Aluminum Single Wheel Vintage Caster, Swivel with Brake, with Plate, Rustic Brass (81250202AB90)
- Zoro Select Plate Casters