Shop All Plate Casters
Zoro Select
Plate Caster, 2000 lb. Load Rating
Mfr # P27S-UY060K-16-WK
Zoro # G1619239
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Heavy Duty
- Caster Sub-Type Kingpinless Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P27S-UY060K-16-WK
- Zoro # G1619239
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 7-1/2 in |
Wheel Dia. | 6 in |
Wheel Width | 3 in |
Caster Plate Size | 4-1/2 in x 6-1/4 in |
Mounting Bolt Dia. | 1/2 in |
Swivel Radius | 4-3/8 in |
Mounting Height | 7 1/2 in |
Mounting Plate Size | 4 1/2 in x 6 1/4 in |
Description
Swivel, Kingpinless Plate Caster, Load Rating 2000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 3 in, Wheel/Tread Material Polyurethane, Wheel Core Material Cast Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Face Contact Brake, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Anti-Slip Channel, 144 in. L x 2 in. H (61G13122-12)
- BIL-JAX Walkboard - X-panded Steel - 19" W x 7' L (0044-205)
- ZORO SELECT Caster Wheel, 700 lb., 3-1/4 D x 2 In. (2RZK1)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 13BF, Type: Medium Duty (KG13 AB1)
- ZORO SELECT Plate Caster, 1250 lb. Ld Rating, Swivel (P21S-UA060R-14)
- ZORO SELECT Plate Caster, 200 lb. Load Rating, Rigid (400K72)
- ZORO SELECT Pneumatic Caster, Light-Duty, 8-1/2" Dia. (53CM44)
- ZORO SELECT Swivel Plate Caster, Polyurethane, 3-1/2in, 250lb (P12S-UP035K-12)
- ZORO SELECT NSF-Listed Plate Caster, 700 lb. Ld Rating, Ball (P21R-UY040KP-14)
- ZORO SELECT Swivel Plate Caster, Nylon, 4 in., 3300 lb., D (LS-GSPO 101K)
- HAMILTON Plt Cstr, Kgpnls Swl, Nyln, 6 in, 2300 lb., A (S-ZFHS-6NYB)
- Zoro Select Casters