Shop All Plate Casters
Zoro Select
Plate Caster, 200 lb. Load Rating
Mfr # P12S-PRP030B-12-WB-EL
Zoro # G1626044
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Light Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Thermoplastic Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P12S-PRP030B-12-WB-EL
- Zoro # G1626044
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 4-1/4 in |
Wheel Dia. | 3 in |
Wheel Width | 1-1/4 in |
Swivel Radius | 2-13/16 in |
Caster Plate Size | 2-1/2 in x 3-5/8 in |
Mounting Bolt Dia. | 5/16 in |
Mounting Plate Size | 2 1/2 in x 3 5/8 in |
Mounting Height | 4 1/4 in |
Description
Swivel, Standard Plate Caster, Load Rating 200 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 in, Wheel Width 1 1/4 in, Wheel/Tread Material Rubber, Wheel Core Material Plastic, Non-Marking No, Number of Wheels 1, Caster Brake Type Side Pedal Brake, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAUREOLA INDUSTRIES 3/32" Galvanized Steel Wire Rope Aircraft Cable-100 (ZAG332-GAL-100)
- ZORO SELECT Bollard, 8 in. L, 36 in. H, 26 lb. (BOL-36-5.5)
- DAYTON Pump, Hydraulic (21-41)
- LIFT-ALL Sling, Wire Rope, 3 Ft L, 2200 Lb @ 60 (14I2LBX3)
- ZORO SELECT Kingpinless Plate Caster, Swivel, Poly, 10 in, 2640 lb (TSH250PT1HT24)
- ZORO SELECT Swivel Pneumatic Cstr, 8 in, 210 lb, Silver (P21S-P080B-14)
- ZORO SELECT Swivel NSF-Listed Plate Caster w/Brake, 350 lb, NSF-Listed Plate Type A (33J016)
- ZORO SELECT Swivel Plate Caster, Nylon, 4 in., 1540 lb., A (LH-GSPO 100K-1)
- ZORO SELECT NSF-Listed Plate Caster, 770 lb. Ld Rating, Roller (P21S-URP060R-14-TB)
- ZORO SELECT Rigid Plat Castr, Polyurthan, 5 in, 1500 lb (1NVR8)
- SERVICE CASTER 10 Inch Black Pneumatic Wheel Swivel Caster Set (SCC-100S3504-PNB-4)
- Zoro Select Casters