Shop All Plate Casters
Zoro Select
Plate Caster, 2" Wheel Dia., 75 lb., Black
Mfr # 435X88
Zoro # G5606157
product price: $1.95
/ea
$1.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light-Duty
- Caster Sub-Type Rigid
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 435X88
- Zoro # G5606157
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 2 in |
Wheel Width | 7/8 in |
Overall Height | 2-15/32" |
Caster Plate Size | 1-29/64" x 2-21/32" |
Mounting Bolt Dia. | 1/4 in |
Mounting Plate Size | 1 7/16 in x 2 5/8 in |
Mounting Height | 2 7/16 in |
Description
Rigid, Standard Plate Caster, Load Rating 75 lb, Swivel Lock Type No Lock Included, Wheel Dia. 2 in, Wheel Width 7/8 in, Wheel/Tread Material Rubber, Wheel Core Material Rubber, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 12 ft L, 3 in W, Polyester, Silver (EE1803TFX12)
- LIFT-ALL Wire Mesh Sling, L 3 ft., VLL 4800 lb. (6T110X3)
- STREN-FLEX Synthetic Web Sling, Type 6, 4 ft L, 4 in W, Nylon, Black (RE2-904-04)
- US CARGO CONTROL 3/16" Galvanized Screw Pin Anchor Shackle - Import - 0.35 Ton (SPAS316)
- ZORO SELECT Rgd Plat Castr, Polyolfin, 2-1/2 in, 175 lb (1UKT6)
- ZORO SELECT Rigid Plate Caster, TPR, 5 in., 280 lb. (2G063)
- ZORO SELECT NSF-Listed Plate Caster, 700 lb. Ld Rating, Roller (P21R-C040R-14)
- ZORO SELECT Swivel Plate Caster, Poly, 4 in, 750 lb, Blu (1NUY1)
- ZORO SELECT Swivel Plate Cstr, 8 in Dia, 675 lb, Roller (P21S-PRP080R-14)
- ZORO SELECT Kngpnlss Rgd Cstr, Ductl Iron, 8in, 4100 lb (P27R-D080R-16)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Polyolefin Swivel Caster, Side Brake, Loads Up To 125 lb (PSQ20112ZN-3EB)
- Zoro Select Plate Casters