Shop All Plate Casters
Zoro Select
Plate Caster, 2" Wheel Dia., 75 lb., Black
Mfr # 435X85
Zoro # G5585227
product price: $2.29
/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 435X85
- Zoro # G5585227
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 2-15/32" |
Wheel Dia. | 2 in |
Wheel Width | 7/8 in |
Plate Size | 1-7/8" x 2-9/16" |
Caster Plate Size | 1-7/8" x 2-9/16" |
Mounting Bolt Dia. | 1/4 in |
Mounting Plate Size | 1 7/8 in x 2 9/16 in |
Mounting Height | 2 7/16 in |
Description
Swivel, Standard Plate Caster, Load Rating 75 lb, Swivel Lock Type No Lock Included, Wheel Dia. 2 in, Wheel Width 7/8 in, Wheel/Tread Material Rubber, Wheel Core Material Rubber, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCGUIRE Dock Leveler, Shock (113-140)
- ASHLAND CONVEYOR Gate Kit, Med Duty, Frame W36In, BF22In (WHG190B2203)
- UNIFIED INDUSTRIES Replacement Guide Roller Assembly, ETA-8 (25158)
- WARN INDUSTRIES Replacement Contactor 4500 Warn Winch (76429)
- ZORO SELECT Swivel NSF-Listed Plate Caster, 450 lb., NSF-Listed Plate Type A (33H924)
- ZORO SELECT Rigid Plate Caster, TPR, 4 in., 350 lb. (P21RX-PRP040D-14-AM)
- ZORO SELECT NSF-Listed Plate Caster, 1250 lb. Ld Rating, Roller (P21S-UA080R-14-CB)
- ZORO SELECT Plate Caster, 1250 lb. Load, Silver Wheel (LH-C080KP-16)
- ZORO SELECT Standard Plate Caster, Swivel, 2000 lb. (P29S-PH060R-18)
- ZORO SELECT NSF-Listed Plate Caster, Swivel, 325 lb. (P12S-PB060D-P2)
- ZORO SELECT Rigd Plt Cstr, Thrmplstc Rbbr, 5 in, 198 lb (1G195)
- Zoro Select Plate Casters