Shop All Plate Casters
Zoro Select
Plate Caster, 2-1/2" Wheel Dia., 175 lb.
Mfr # 435X96
Zoro # G6245047
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light-Duty
- Caster Sub-Type Rigid
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 435X96
- Zoro # G6245047
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 3-3/8" |
Wheel Dia. | 2 1/2 in |
Wheel Width | 1 1/8 in |
Caster Plate Size | 2-3/8" x 3-5/8" |
Mounting Bolt Dia. | 5/16 in |
Mounting Height | 3 3/8 in |
Mounting Plate Size | 2 3/8 in x 3 5/8 in |
Description
Rigid, Standard Plate Caster, Load Rating 175 lb, Swivel Lock Type No Lock Included, Wheel Dia. 2 1/2 in, Wheel Width 1 1/8 in, Wheel/Tread Material Rubber, Wheel Core Material Rubber, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 3 ft L, 1 in W, Nylon, Yellow (EE1801NFX3)
- STRONGARM DG Bridge Assembly, for Model SA9000AC (304426)
- CRAMER Step Stool, 350 lb Cap, 14.25"x16"x16", Red (CRA100143)
- ZORO SELECT Swivel Caster (MH5CHV401G)
- ZORO SELECT Swivel Plate Caster w/2-Position Directional Lock, 325 lb (P17S-RP050K-12-DL-001)
- ZORO SELECT Rigid NSF-Listed Plate Caster, TPR, 5 in., 325 lb. (P12RX-PRP050D-12)
- ZORO SELECT Kingpinless Swivel Plate Caster, Polyurethane, 650 lb. (CDP-G-5)
- ZORO SELECT NSF-Listed Plate Caster, 1200 lb. Ld Rating, Roller (P21R-PH060R-16)
- ZORO SELECT Rigid Pneumatic Cstr, 8 in, 210 lb., Silver (P21R-P080B-14)
- ZORO SELECT Swivel Plate Caster, Poly, 4 in., 350 lb., C (1UKA2)
- ZORO SELECT NSF-Listed Plate Caster, 300 lb. Load Rating, Rigid (400K65)
- Zoro Select Casters