Shop All Plate Casters
Zoro Select
Plate Caster, 1980 lb. Ld Rating, Ball
Mfr # LH-G 150K
Zoro # G7279577
product price: $95.89
/ea
Free Shipping & Returns
$95.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Heavy Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LH-G 150K
- Zoro # G7279577
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 197 mm |
Wheel Dia. | 150 mm |
Wheel Width | 50 mm |
Mounting Bolt Dia. | M10 |
Swivel Radius | 140 mm |
Caster Plate Size | 110 mm x 140 mm |
Mounting Plate Size | 4 3/8 in x 5 1/2 in |
Mounting Height | 7 3/4 in |
Description
Swivel, Standard Plate Caster, Load Rating 1980 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 7/8 in, Wheel Width 2 in, Wheel/Tread Material Iron, Wheel Core Material Cast Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Foundry Hook, 1/2 in., 4500 lb., Weld On (FSA125)
- VESTIL One Piece Aluminum Round Cargo Bar (CB-5)
- PEERLESS Chain, Jack, Twist, 100 ft., 10 lb., Weldless (7501632)
- VESTIL Top Mount Floor Lock 5 5/8 in Mounting Height 4 1/2in Retracted Height (FL-LK-5X)
- ZORO SELECT Plate Caster, 450 lb. Load Rate, 6-3/16" H (P12S-PB050B-P3)
- ZORO SELECT Swivel Plate Caster, Rubbr, 4 in., 300 lb, C (1UHX1)
- ZORO SELECT Swivel NSF-Listed Plate Caster, 300 lb., Delrin, Gray (P12SX-PRP040D-12-SS)
- ZORO SELECT Plate Caster, Swivel, Rubber, 3 in., 154 lb. (TSED 075 RN0D B)
- ZORO SELECT V-Grve Swivl Cstr, Cst Irn, 6 in, 1000 lb, B (1NWC6)
- ZORO SELECT Swivel Plate Castr, Poly, 8 in., 1200 lb., D (1NVN5)
- ZORO SELECT Plate Castr Kt, Polypropyln, 3", 150 lb, PK4 (KIT01PB03041004)
- Zoro Select Plate Casters