Shop All Plate Casters
Zoro Select
Plate Caster, 1760 lb. Load, Yellow Wheel
Mfr # P25S-UY080K-16
Zoro # G6544111
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Kingpinless Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P25S-UY080K-16
- Zoro # G6544111
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 9-1/2 in |
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Caster Plate Size | 4-1/2 in x 6-1/4 in |
Mounting Bolt Dia. | 1/2 in |
Swivel Radius | 6-1/4 in |
Mounting Height | 9 1/2 in |
Mounting Plate Size | 4 1/2 in x 6 1/4 in |
Description
Swivel, Kingpinless Plate Caster, Load Rating 1760 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Cast Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.R. BROPHY C.R. Brophy TCL2 Trailer Safety Chain with Two Latch S-Hooks - 1/4" Chain, 7/16" S-Hooks (TCL2)
- ROYAL BASKET TRUCKS Replacement Liner, 14 Bushel, Blue Vinyl (G14-BBX-LNN)
- LITTLE GIANT LADDERS Tool Tray Accessory (15047-002)
- ZORO SELECT Kingpin Swivel Caster, Therm Rubber, 5 in., 264 lb. (LKRXA-TPA 126KFD-FI)
- ZORO SELECT Swivel Plate Caster w/Total-Lock, Polyur, 4in, 300lb (2G031)
- ZORO SELECT Swivel Plate Caster, Poly, 5 in., 400 lb., Ylw (L-ALTH 125K-12)
- ZORO SELECT Rigid Plate Caster, Rubber, 6 in., 600 lb. (P25R-EP060K-14-001)
- ZORO SELECT Rigid Plate Caster, Poly, 4 in., 350 lb. (1UKA6)
- ZORO SELECT Rgd Plate Caster, Nylon, 4 in., 400 lb. (B-PO 100K-12)
- ZORO SELECT Kingpinless Swivel Plate Caster, Polyurethane, 1200 lb (CDP-G-19)
- ZORO SELECT Plte Caster, Rgd, Nylon, 4", 2000 lb., Blk (R-ZFWH-4NYB)
- Zoro Select Casters