Shop All Plate Casters
Zoro Select
Plate Caster, 175 lb. Load Rating, Swivel
Mfr # P2S-R025G-P-SB
Zoro # G6629441
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Light Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Solid Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P2S-R025G-P-SB
- Zoro # G6629441
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 3-1/4 in |
Wheel Dia. | 2-1/2 in |
Wheel Width | 1-1/8 in |
Mounting Bolt Dia. | 5/16 in |
Swivel Radius | 3-1/2 in |
Caster Plate Size | 2-3/4 in x 3-7/8 in |
Mounting Plate Size | 2 3/4 in x 3 7/8 in |
Mounting Height | 3 1/4 in |
Description
Swivel, Standard Plate Caster, Load Rating 175 lb, Swivel Lock Type No Lock Included, Wheel Dia. 2 1/2 in, Wheel Width 1 1/8 in, Wheel/Tread Material Rubber, Wheel Core Material Rubber, Non-Marking No, Number of Wheels 1, Caster Brake Type Side Pedal Brake, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Caster, 8" Wheel Dia., 900 lb., Black (435X72)
- ZORO SELECT Safety Railing, OAL84In, OAH42In, Alum (5NPN7)
- ALBION 6" X 2" Non-Marking Rubber Monoprene Swivel Caster, No Brake, Loads Up To 250 lb (16SZ06228S)
- HAMILTON Plate Caster, 3500 lb. Load Rating (R-CH-12PH)
- ZORO SELECT Quiet-Roll Medical Plate Caster, Swivel (P17S-RP030K-12)
- ZORO SELECT Rgd Plate Caster, Rubber, 4 in., 400 lb. (B-POEV 102KA-12-SB)
- ZORO SELECT Rigid NSF-Listed Plate Caster, TPR, 5 in., 300 lb. (33H909)
- ZORO SELECT Plate Caster, 660 lb. Ld Rating, Red Wheel (P25S-URPW050K-14)
- ZORO SELECT NSF-Listed Plate Caster, 800 lb. Load Rating, Swivel (400K45)
- ZORO SELECT Leveling Caster, 551 lb, 2 In. (24WK16)
- ZORO SELECT Pneumatic Caster, Light-Duty, 8-1/2" Dia. (53CM44)
- Zoro Select Plate Casters