Shop All Plate Casters
Zoro Select
Plate Caster, 175 lb. Load Rating
Mfr # LDA-TPA 50G
Zoro # G8518139
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Thermoplastic Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # LDA-TPA 50G
- Zoro # G8518139
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 71 mm |
Wheel Dia. | 50 mm |
Wheel Width | 2 x 19 mm |
Swivel Radius | 56 mm |
Caster Plate Size | 60 mm x 60 mm |
Mounting Bolt Dia. | M6 |
Mounting Height | 2 13/16 in |
Mounting Plate Size | 2 3/8 in x 2 3/8 in |
Description
Swivel, Low-Profile Easy-Turn Standard Plate Caster, Load Rating 175 lb, Swivel Lock Type No Lock Included, Wheel Dia. 2 in, Wheel Width 3/4 in, Wheel/Tread Material Thermoplastic Rubber, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 2, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DC CARGO Boat Winch Straps With Hook, 2PK (220MWS-2)
- ZORO SELECT Rgd Plate Castr, Polyurthan, 5 in, 400 lb, C (B-PATH 125KF-12)
- MEADOW LANE Polished Brass Rail Bracket for Ladder Rail (EG.301.06)
- ZORO SELECT Wheel Chock, Molded Rbr w/Stl Grab, Black (22XW72)
- ZORO SELECT Inverted Air Cargo Swivel Caster, Nylon, 2-1/2 in (P19S-N65K-P-001Z)
- ZORO SELECT Swivel NSF-Listed Plate Cstr w/Brke, NSF-Listed Plate Type B (33H717)
- ZORO SELECT Kingpinless Swivel Caster, 3500 lb, 7-1/2 in H (P27S-D060NR-16)
- ZORO SELECT Plate Caster, 550 lb. Load Rating (P21S-ALEV 127K-15-WB)
- ZORO SELECT Plate Caster, 550 lb. Load, Black Wheel (P23R-RY060R-16)
- ZORO SELECT NSF-Listed Plate Caster, 275 lb. Ld Rating, Bk Wheel (P12S-PB040D-P2-WB)
- ZORO SELECT Swivel NSF-Listed Plate Caster, Polyurethane, 3-1/2in, 350lb (P12SX-UP035D-12)
- Zoro Select Plate Casters