Shop All Plate Casters
Zoro Select
Plate Caster, 1650 lb. Load, Yellow Wheel
Mfr # P25S-GTH 150K-14-WB
Zoro # G5645199
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Kingpinless Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Extrathane Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P25S-GTH 150K-14-WB
- Zoro # G5645199
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 6-1/2 in |
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Caster Plate Size | 4 in x 4-1/2 in |
Swivel Radius | 4-9/16 in |
Plate Size | 4" x 4-1/2" |
Mounting Bolt Dia. | 3/8 in |
Mounting Height | 7 1/2 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Description
Swivel, Kingpinless Plate Caster, Load Rating 1650 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Cast Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Side Pedal Brake, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 122 in H Steel Cantilever Rolling Ladder, 8 Steps, 300 lb Load Capacity (UCS500830242)
- ZORO SELECT Dock Seal, 12 In., For 9 Ft H Doors (D-350-12)
- METALTECH Scaffold Tower, Steel, Adjustable Platform Height (I-CISC)
- SHEPHERD CASTER 3" X 13/16" Rubber No-Matic Swivel Caster, No Brake, Loads Up To 110 lb (PRE30748ZN-NOM)
- ZORO SELECT Kingpinless Rgd Cstr, 3500 lb, 7-1/2 in. H (P27R-D060NR-16)
- ZORO SELECT Swivel Plate Caster, Nylon, 3 in., 660 lb. (LH-SPO 75K-FI)
- ZORO SELECT Plate Caster, 220 lbs Load Rating, Swivel (400K68)
- ZORO SELECT Plate Caster, 3000 lb. Load, Yellow Wheel (P29S-UY100K-18)
- ZORO SELECT Rgd Plate Cstr, Polyurethane, 4 in, 300 lb. (2G049)
- ZORO SELECT Standard Plate Caster, Wheel 5" dia. (P21-PH050R-14-SET)
- SERVICE CASTER 3.5 Inch SS Black Polyurethane Top Plate Caster Lock Brake 2 Rigid SCC, 2PK (SCC-SSTTL20S3514-PPUB-BLK-2-R-2)
- Zoro Select Plate Casters